Nacogdoches |
0 |
52 |
All Stores |
|
|
|
Vendor |
Raco |
Bridgeport |
Catalog Number |
257 |
257DC2 |
Manufacturer Number |
257 |
257-DC2 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Die Cast Uninsulated Compressi -
Die Cast Uninsulated Straight
|
Classification |
Steel Boxes & Covers
|
Diecast Emt Fittings
|
UNSPSC |
39121303 - Electrical boxes
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00050169902578 |
00781747152572 |
Weight per package |
1.096 (lbs/each) |
1.95 (lbs/each) |
Description |
257 4-11/16"SQ 2-1/8"DP WLD Box 1/2-3/4"Ko
4-11/16 In. SQ. BX. 2-1/8 In. DP. Welded With Conduit Ko'S, 600V, Raisedground 1/2-3/4 Tko
|
257DC2 3" Diecast Emt Concrete Tight Connector
Emt Concrete Tight DC Connector, 3 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 3 In Connection Size, Compression Connection, Non-Insulated, 3.25 In Length, 2 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.08 (Each) |
$20.27 (Each) |
Carton/Reel |
$8.08 (1 Each) |
$243.20 (12 Each) |
Standard Packaging/Reel |
$8.08 (1 Each) |
$243.20 (12 Each) |
|
insulation |
- |
None |
Material |
Steel |
Die-Cast Zinc |
|
Color |
Silver |
- |
Finish |
- |
Ball burnish |
|
Length |
- |
3.25 in |
Size |
4-11/16 |
3 |
Width |
4.688 |
- |
|
Construction |
Welded |
- |
Description |
4-11/16"SQ 2-1/8"DP WLD BOX 1/2-3/4"KO |
3" DIECAST EMT CONCRETE TIGHT CONNECTOR |
extra long description |
RACO 257 4-11/16 BOX 2-1/8 DEEP 1/2 |
BPT 257-DC2 3" COMP. CONN. |
Features |
- |
Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. |
Long Description |
4-11/16 IN. SQ. BX. 2-1/8 IN. DP. WELDED WITH CONDUIT KO'S, 600V, RAISEDGROUND 1/2-3/4 TKO |
EMT Concrete Tight DC Connector, 3 in Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 3 in Connection Size, Compression Connection, Non-Insulated, 3.25 in Length, 2 lb/EA |
Product Type |
Steel Boxes and Covers |
EMT Concrete Tight DC Connector |
Short Description |
- |
EMT Concrete Tight DC Connector, 3 in, Zinc Die Cast |
Special Features |
Patented TKO 1/2" & 3/4" eccentric knockouts (Per U.L. 514-A;suitable for use without a bonding jumper in circuits above or below 250 volts); combination cover screw heads provide for faster mudring/cover installation; raised ground provision in back of box |
For use in Wet Locations in Canada Only |
|
Cable Entry |
Knockouts for conduit |
- |
Color/Finish |
- |
Ball Burnished;Mirror Smooth |
Connection Orientation |
- |
Straight |
connection size |
- |
3 in |
Connection Type |
- |
Compression |
Connector Type |
- |
Compression |
for use with |
- |
Used to Join Steel Emt to Box or Enclosure;Concrete-Tight 1/2 in Thru 2 in Suitable for use with Steel or Aluminum Emt |
Insulated/Non-Insulated |
- |
Non-Insulated |
Knockouts |
1/2 in;1/2 - 3/4 in Combination (TKO) |
- |
media |
- |
Yes |
package quantity |
- |
1 CT;12 PK |
Packaging Type |
No Packaging |
- |
pallet quantity |
1500 |
- |
Standards Met |
- |
cULus Listed;CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard UL-514B |
|
|
Brand |
RACO |
Bridgeport |
Manufacturers Part Number |
- |
257-DC2 |
|
Category Description |
STEEL BOXES & COVERS |
DIECAST EMT FITTINGS |
Type |
BOX |
CONNECTOR |
|
|
|
Application |
Electrical |
Used to join steel EMT to box or enclosure. Concrete-tight. 2 1/2" thru 4" suitable for use with Steel EMT. 2-1/2" through 4" also listed for use with Steel and Aluminum Rigid Conduit. |
Mounting |
No bracket |
- |
standard |
UL Listed |
cULus |