Item Comparison: 255DC2, 655

Item

255DC2 - 2" Diecast Emt Concrete Tight Connector - Bridgeport

255DC2
2" Diecast Emt Concrete Tight Connector

$6.4836 Each

$64.84 (10 Each)

QTY:
Each
Add
655 - *Discontinued* 70CFM Heater/Fan/Light - Broan

655
*Discontinued* 70CFM Heater/Fan/Light

$130.42 Each

$130.42 (1 Each)

QTY:
Each
Add
Nacogdoches 81 0
All Stores 4,165 2
Vendor Bridgeport Broan
Catalog Number 255DC2 655
Manufacturer Number 255-DC2 655
Category Die Cast Uninsulated Compressi - Die Cast Uninsulated Straight Builders Products - Combination Fans, Lights & Hea
Classification Diecast Emt Fittings Fans & Heaters
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 40101502 - Air exhausters
UPC/EAN/GTIN 00781747152558 00026715002542
Weight per package 0.74 (lbs/each) 13.1 (lbs/each)
Description 255DC2 2" Diecast Emt Concrete Tight Connector
Emt Concrete Tight DC Connector, 2 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 2 In Connection Size, Compression Connection, Non-Insulated, 2.12 In Length, 0.74 LB/Ea
655 *Discontinued* 70CFM Heater/Fan/Light
Heater/Fan/Light, 4 In Duct Size, 70 CFM Air Flow, 120 V, 12.8 A, 70 CFM, Incandescent Light, 100 W (Light Bulb);1536 W, 4 Sones Sound Level, 14-1/4 In Length, 8-1/4 In Width, 5-3/4 In Height, White, 13.1 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.48 (Each) $130.42 (Each)
Carton/Reel $64.84 (10 Each) $130.42 (1 Each)
Standard Packaging/Reel $64.84 (10 Each) $130.42 (1 Each)
Current Rating - 12.8 A
insulation None -
Material Die-Cast Zinc -
Voltage Rating - 120 V
Color - White
Finish Ball burnish -
Height - 5-3/4 in
Length 2.12 in 14-1/4 in
Size 2 -
Width - 8-1/4 in
Description 2" DIECAST EMT CONCRETE TIGHT CONNECTOR *DISCONTINUED* 70CFM HEATER/FAN/LIGHT
extra long description BPT 255-DC2 2" COMP. CONN. -
Features Used to join steel EMT to box or enclosure. Concrete-tight. 1/2" thru 2" suitable for use with Steel or Aluminum EMT. CSA Listed Raintight/For Use in Wet Locations in Canada Only Heater/Fan/Light, White Plastic Grille, 70 CFM.
Long Description EMT Concrete Tight DC Connector, 2 in Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 2 in Connection Size, Compression Connection, Non-Insulated, 2.12 in Length, 0.74 lb/EA Heater/Fan/Light, 4 in Duct Size, 70 CFM Air Flow, 120 V, 12.8 A, 70 CFM, Incandescent Light, 100 W (Light Bulb);1536 W, 4 Sones Sound Level, 14-1/4 in Length, 8-1/4 in Width, 5-3/4 in Height, White, 13.1 lb
Product Type EMT Concrete Tight DC Connector Heater/Fan/Light, Broan, 70 CFM, 120 V, 12.8 Amp, 1536 WTT, 4.0 So
Short Description EMT Concrete Tight DC Connector, 2 in, Zinc Die Cast Heater/Fan/Light, 120 V, Incandescent, 70 CFM
Special Features For use in Wet Locations in Canada Only Plug-in, permanently lubricated motor with resilient anti-vibration mounts; Low sound, high performance blower wheel; Directional vanes in grille for heat and exhaust with snap-in light diffusing lens; 1300 WTT heater with metal blower wheel for efficient, even heating; Plug-in, permanently lubricated motor (functions independent of ventilator); Adjustable mounting brackets span up to 24 IN; Polymeric damper/duct connector with 2 IN long tapered sleeve and no metallic clatter; Compact 23 GA steel housing f
CFM - 70 CFM
Color/Finish Ball Burnished;Mirror Smooth -
Connection Orientation Straight -
connection size 2 in -
Connection Type Compression -
Connector Type Compression -
Duct Size - 4 in
fan type - Ventilation
for use with Used to Join Steel Emt to Box or Enclosure;Concrete-Tight 1/2 in Thru 2 in Suitable for use with Steel or Aluminum Emt -
housing dimensions - 14-1/4 IN Length X 8-1/4 IN Width X 5-3/4 IN Height
Insulated/Non-Insulated Non-Insulated -
Light Type - Incandescent
Maximum Air Flow - 70 cfm
media Yes -
package quantity 1 CT;10 PK 1 CA
Power Rating - 100 W (Light Bulb);1536 W
Sound Level/Sones - 4 Sones
Standards Met CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard UL-514B UL MA
Made in USA yes yes
Brand Bridgeport Broan/Nutone LLC
Manufacturers Part Number 255-DC2 655
Category Description DIECAST EMT FITTINGS FANS & HEATERS
Type CONNECTOR Fan With Heater And Light
Trade Size 2 in -
Weight 0.74 lb/EA 13.1 lb
Application Used to join steel EMT to box or enclosure. Concrete-tight. 1/2" thru 2" suitable for use with Steel or Aluminum EMT. Bathrooms Up to 65 SQ-FT
standard UL, CSA UL Listed, HVI 2100 Certified
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat