Item Comparison: 252SRT, 252RT2

Item

252SRT - 1" Steel Emt Raintight Compression Connector - Bridgeport

252SRT
1" Steel Emt Raintight Compression Connector

$3.3971 Each

$339.71 (100 Each)

QTY:
Each
Add
252RT2 - 1" Raintight Diecast Emt Compression Conn - Bridgeport

252RT2
1" Raintight Diecast Emt Compression Conn

$3.2725 Each

$490.88 (150 Each)

QTY:
Each
Add
Nacogdoches 0 120
All Stores 3,683 8,791
Vendor Bridgeport Bridgeport
Catalog Number 252SRT 252RT2
Manufacturer Number 252SRT 252-RT2
Category Steel Uninsulated Compression - Steel Uninsulated Straight Com Die Cast Uninsulated Compressi - Die Cast Uninsulated Two Piece
Classification Steel Emt Fittings Diecast Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00781747202529 00781747182524
Weight per package 0.0027 (lbs/each) 0.23 (lbs/each)
Description 252SRT 1" Steel Emt Raintight Compression Connector
Emt Compression Connector, 1 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 2 In Length, 1-17/32 In Diameter, 0.0027 LB/Ea
252RT2 1" Raintight Diecast Emt Compression Conn
Raintight Connector, 1 In Trade Size, Zinc Die Cast Material, Emt Compression Connection Orientation, Non-Insulated, 1.5045 In Length, 1.478 In Diameter, 0.23 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.40 (Each) $3.27 (Each)
Carton/Reel $33.97 (10 Each) $49.09 (15 Each)
Standard Packaging/Reel $339.71 (100 Each) $490.88 (150 Each)
insulation None None
Material Steel Zinc Die Cast
Finish Zinc Electroplated Ball burnish
Diameter 1-17/32 in 1.478 in
Length 2 in 1.5045 in
Size 1" 1
Description 1" STEEL EMT RAINTIGHT COMPRESSION CONNECTOR 1" RAINTIGHT DIECAST EMT COMPRESSION CONN
extra long description BPT 252-SRT 1" STEEL RAINTIGHT CONN BPT 252-RT2 1" RAIN TIGHT COMPRESSI
Features Used to join EMT to box or enclosure. Concrete tight/Raintight. Compression style connector with internal sealing ring and knockout gasket to create a raintight seal when connecting EMT to box or enclosure. Patented.
Long Description EMT Compression Connector, 1 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 2 in Length, 1-17/32 in Diameter, 0.0027 lb/EA Raintight Connector, 1 in Trade Size, Zinc Die Cast Material, EMT Compression Connection Orientation, Non-Insulated, 1.5045 in Length, 1.478 in Diameter, 0.23 lb/EA
Product Type Emt Compression Connector Raintight Connector
Short Description EMT Compression Connector, 1 in, Straight, Zinc Electro-Plated, Concrete-Tight, Raintight Raintight Connector, 1 in, Zinc Die-Cast, Compression EMT
Special Features Concrete-Tight;Raintight Raintight
Color/Finish Zinc Electro-Plated Ball Burnished;Mirror Smooth
Connection Orientation Straight EMT Compression
Connector Type Compression Compression
for use with To Join EMT to Box or Enclosure Connecting EMT to Box or Enclosure
Insulated/Non-Insulated Non-Insulated Non-Insulated
media Yes Yes
package quantity 10 PK;1 CT 15 PK;1 CT
Standards Met cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B;CSA LR39354
Made in USA yes yes
Brand Bridgeport Bridgeport Fittings
Manufacturers Part Number 252-SRT 252-RT2
Category Description STEEL EMT FITTINGS DIECAST EMT FITTINGS
Type CONNECTOR CONNECTOR
Trade Size 1 in 1
Weight 0.0027 lb/EA 0.23 lb/EA
Application Used to join EMT to box or enclosure. Concrete tight/Raintight Compression style connector with internal sealing ring and knockout gasket to create a raintight seal when connecting EMT to box or enclosure. Patented
standard cULus UL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat