Nacogdoches |
0 |
92 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Bridgeport |
Catalog Number |
250SRT |
250RT2 |
Manufacturer Number |
250SRT |
250-RT2 |
Category |
Steel Uninsulated Compression -
Steel Uninsulated Straight Com
|
Die Cast Uninsulated Compressi -
Die Cast Uninsulated Two Piece
|
Classification |
Steel Emt Fittings
|
Diecast Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747202505 |
00781747182500 |
Weight per package |
0.0005 (lbs/each) |
0.08 (lbs/each) |
Description |
250SRT 1/2" Steel Emt Raintight Compression Connector
Emt Compression Connector, 1/2 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 1-3/4 In Length, 1-1/32 In Diameter, 0.0005 LB/Ea
|
250RT2 1/2" Raintight Diecast Emt Compression Conn
Raintight Connector, 1/2 In Trade Size, Zinc Die Cast Material, Emt Compression Connection Orientation, Non-Insulated, 1.41 In Length, 1.065 In Diameter, 0.08 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.67 (Each) |
$1.46 (Each) |
Carton/Reel |
$41.69 (25 Each) |
$73.21 (50 Each) |
Standard Packaging/Reel |
$416.90 (250 Each) |
$732.10 (500 Each) |
|
insulation |
None |
None |
Material |
Steel |
Zinc Die Cast |
|
Finish |
Zinc Electroplated |
Ball burnish |
|
Diameter |
1-1/32 in |
1.065 in |
Length |
1-3/4 in |
1.41 in |
Size |
1/2 |
1/2 |
|
Description |
1/2" STEEL EMT RAINTIGHT COMPRESSION CONNECTOR |
1/2" RAINTIGHT DIECAST EMT COMPRESSION CONN |
extra long description |
BPT 250-SRT 1/2" STEEL RAINTIGHT CO |
BPT 250-RT2 1/2 RAIN TIGHT COMP. CO |
Features |
Used to join EMT to box or enclosure. Concrete tight/Raintight. |
Compression style connector with internal sealing ring and knockout gasket to create a raintight seal when connecting EMT to box or enclosure. Patented. |
Long Description |
EMT Compression Connector, 1/2 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 1-3/4 in Length, 1-1/32 in Diameter, 0.0005 lb/EA |
Raintight Connector, 1/2 in Trade Size, Zinc Die Cast Material, EMT Compression Connection Orientation, Non-Insulated, 1.41 in Length, 1.065 in Diameter, 0.08 lb/EA |
Product Type |
Emt Compression Connector |
Raintight Connector |
Short Description |
EMT Compression Connector, 1/2 in, Straight, Zinc Electro-Plated, Concrete-Tight, Raintight |
Raintight Connector, 1/2 in, Zinc Die-Cast, Compression EMT |
Special Features |
Concrete-Tight;Raintight |
Raintight |
|
Color/Finish |
Zinc Electro-Plated |
Ball Burnished;Mirror Smooth |
Connection Orientation |
Straight |
EMT Compression |
Connector Type |
Compression |
Compression |
for use with |
To Join EMT to Box or Enclosure |
Connecting EMT to Box or Enclosure |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
media |
Yes |
Yes |
package quantity |
25 PK;1 CT |
500 PK;50 CT |
Standards Met |
cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B |
cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B |
|
|
Brand |
Bridgeport |
Bridgeport Fittings |
Manufacturers Part Number |
250-SRT |
250-RT2 |
|
Category Description |
STEEL EMT FITTINGS |
DIECAST EMT FITTINGS |
Type |
CONNECTOR |
CONNECTOR |
|
|
Weight |
0.0005 lb/EA |
0.08 lb/EA |
|
Application |
Used to join EMT to box or enclosure. Concrete tight/Raintight |
Compression style connector with internal sealing ring and knockout gasket to create a raintight seal when connecting EMT to box or enclosure. Patented |
standard |
cULus |
cULus |