Item Comparison: 250RT2, 250MSRT

Item

250RT2 - 1/2" Raintight Diecast Emt Compression Conn - Bridgeport

250RT2
1/2" Raintight Diecast Emt Compression Conn

$1.4642 Each

$732.10 (500 Each)

QTY:
Each
Add
250MSRT - 1/2" Raintight Pust Emt Connector - Bridgeport

250MSRT
1/2" Raintight Pust Emt Connector

$2.1597 Each

$539.92 (250 Each)

QTY:
Each
Add
Nacogdoches 146 0
All Stores 12,236 564
Vendor Bridgeport Bridgeport
Catalog Number 250RT2 250MSRT
Manufacturer Number 250-RT2 250MSRT
Category Die Cast Uninsulated Compressi - Die Cast Uninsulated Two Piece Steel Uninsulated Set Screw Em - Steel Uninsulated Straight Set
Classification Diecast Emt Fittings Diecast Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00781747182500 00781747172501
Weight per package 0.08 (lbs/each) 0.17 (lbs/each)
Description 250RT2 1/2" Raintight Diecast Emt Compression Conn
Raintight Connector, 1/2 In Trade Size, Zinc Die Cast Material, Emt Compression Connection Orientation, Non-Insulated, 1.41 In Length, 1.065 In Diameter, 0.08 LB/Ea
250MSRT 1/2" Raintight Pust Emt Connector
Bridgeport Fittings Mighty-Seal 1/2 Inch Emt Connectors Are Used to Connect A 1/2 Inch Emt Raceway to A Box, Device or Enclosure. The 250MSRT 1/2 Inch Mighty-Seal« Connector Is Ul Listed For Use In Wet Locations. Raintight. Patented
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.46 (Each) $2.16 (Each)
Carton/Reel $73.21 (50 Each) $53.99 (25 Each)
Standard Packaging/Reel $732.10 (500 Each) $539.92 (250 Each)
insulation None None
Material Zinc Die Cast Zinc Die Cast
Finish Ball burnish Ball burnish
Diameter 1.065 in -
Length 1.41 in -
Size 1/2 1/2
Description 1/2" RAINTIGHT DIECAST EMT COMPRESSION CONN 1/2" RAINTIGHT PUST EMT CONNECTOR
extra long description BPT 250-RT2 1/2 RAIN TIGHT COMP. CO BPT 250-MSRT 1/2" PUSH-EMT MSRT CON
Features Compression style connector with internal sealing ring and knockout gasket to create a raintight seal when connecting EMT to box or enclosure. Patented. Time Saver: All it takes is a push! 75% quicker install. No tools required. Removable and Raintight!
Long Description Raintight Connector, 1/2 in Trade Size, Zinc Die Cast Material, EMT Compression Connection Orientation, Non-Insulated, 1.41 in Length, 1.065 in Diameter, 0.08 lb/EA Bridgeport Fittings Mighty-Seal 1/2 inch EMT Connectors are used to connect a 1/2 inch EMT raceway to a box, device or enclosure. The 250MSRT 1/2 inch Mighty-Seal« connector is UL listed for use in wet locations. Raintight. Patented
Product Type Raintight Connector 1/2" Push-Emt MSRT Conn
Short Description Raintight Connector, 1/2 in, Zinc Die-Cast, Compression EMT -
Special Features Raintight Connectors assembled with knockout gasket, no separate pieces to buy and stock
Color/Finish Ball Burnished;Mirror Smooth -
Connection Orientation EMT Compression -
Connector Type Compression PUSH-EMT®
for use with Connecting EMT to Box or Enclosure -
Insulated/Non-Insulated Non-Insulated -
media Yes Yes
package quantity 500 PK;50 CT -
Standards Met cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B -
Made in USA yes -
Brand Bridgeport Fittings Bridgeport
Manufacturers Part Number 250-RT2 250-MSRT
Category Description DIECAST EMT FITTINGS DIECAST EMT FITTINGS
Type CONNECTOR CONNECTOR
Trade Size 1/2 in 1/2
Weight 0.08 lb/EA -
Application Compression style connector with internal sealing ring and knockout gasket to create a raintight seal when connecting EMT to box or enclosure. Patented Used to join EMT to box or enclosure. Concrete tight/raintight
standard cULus cULus
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat