Item Comparison: 250R4016PK, 250BR401

Item

250R4016PK - *Delisted* 250W 120V R40 Med Base Clear 6 Pack - Ge Current, A Daintree Company

250R4016PK
*Delisted* 250W 120V R40 Med Base Clear 6 Pack

$12.36 Each

$74.16 (6 Each)

QTY:
Each
Add
250BR401 - 250W 120V BR40 Reflector Med Base Clear Heat Lamp - Sylvania

250BR401
250W 120V BR40 Reflector Med Base Clear Heat Lamp

$8.34 Each

$50.04 (6 Each)

QTY:
Each
Add
Nacogdoches 13 0
All Stores 319 272
Vendor Ge Current, A Daintree Company Sylvania
Catalog Number 250R4016PK 250BR401
Manufacturer Number 250R40/1-6PK-120 14664
Category Incandescent Lamps - Incandescent Reflector R, BR, Incandescent Lamps - Incandescent Reflector R, BR,
Classification Incandescent Led Reflector Gu, MR R Shape Lamps
UNSPSC 39101612 - Incandescent lamps 39101612 - Incandescent lamps
UPC/EAN/GTIN 00043168377706 00046135146640
Weight per package 0.43 (lbs/each) 0.38 (lbs/each)
Description 250R4016PK *Delisted* 250W 120V R40 Med Base Clear 6 Pack
Ge, 250R40/1 6PK, 250 WTT, 120 V, 2200 LM, 5 In Diameter, 6.56 In Length, Medium Screw (E26) Base, 5000 HR Average Life
250BR401 250W 120V BR40 Reflector Med Base Clear Heat Lamp
Incandescent BR40 Infrared Reflector Lamp Clear Finish Medium Brass Base 250WATT 120VOLT Retail Pack
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $12.36 (Each) $8.34 (Each)
Carton/Reel $12.36 (1 Each) $8.34 (1 Each)
Standard Packaging/Reel $74.16 (6 Each) $50.04 (6 Each)
Lamp Type - REFLECTOR FLOOD
Material - Brass (Base)
Shape - BR40
Voltage Rating 120.0 120
Wattage 250.0 250 W
Base Type - Medium
Color Clear -
Color Rendering Index - 100
color rendering index (cri) - 100
color temperature - 2850 K
Finish Clear Clear
Diameter 5.0 5 in;127 mm
Length 6.56 6.50 in;165.1 mm
Additional Information - Designed for Service Other than Illumination;Operate Only in Porcelain Sockets;Should be Shielded Against Moisture Falling on Bulb
Description 250W 120V R40 MED BASE CLEAR 6 PACK 250W 120V BR40 REFLECTOR MED BASE CLEAR HEAT LAMP
extra long description GEL 250R40/1-6PK-120 37770 INCAND SYL 250BR40/1-120V/14664 250BR401 1
Long Description GE, 250R40/1 6PK, 250 WTT, 120 V, 2200 LM, 5 IN Diameter, 6.56 IN Length, Medium Screw (E26) Base, 5000 HR Average Life Incandescent BR40 Infrared Reflector Lamp Clear Finish Medium Brass Base 250Watt 120Volt Retail Pack
Product Type 37770 Incandescent Lamps 250BR401 120V 6/CS 1/Sku
Short Description - Br40 Incandescent Lamp, 2850K, 2000 lm, 250W, 120V
average life 5000.0 5000 h
Base Medium Screw (E26) Medium
Brightness (Lumens) - 2000 lm
Filament Type - CC-6
lumens 2200.0 2,000
package quantity - 6 CA;1 PK
Voltage - 120.00 V
Brand GE Current SYLVANIA
Manufacturers Part Number 250R40/1-6PK-120 250BR40/1-120V/14664
Category Description INCANDESCENT LED REFLECTOR GU, MR R SHAPE LAMPS
Type - INCANDESCENT
Weight - 0.38 lb
Application Heat Lamp General Illumination and Accent Lighting;General Illumination and Accent Lighting
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat