Item Comparison: 250DC2, 250MB

Item

250DC2 - 1/2" Diecast Emt Concrete Tight Connector - Bridgeport

250DC2
1/2" Diecast Emt Concrete Tight Connector

$0.7354 Each

$367.70 (500 Each)

QTY:
Each
Add
250MB - 1/2" Mighty-Bite Emt Connector - Bridgeport

250MB
1/2" Mighty-Bite Emt Connector

$0.8998 Each

$224.95 (250 Each)

QTY:
Each
Add
Nacogdoches 223 0
All Stores 98,125 2,283
Vendor Bridgeport Bridgeport
Catalog Number 250DC2 250MB
Manufacturer Number 250-DC2 250-MB
Category Die Cast Uninsulated Compressi - Die Cast Uninsulated Straight Steel Uninsulated Compression - Steel Uninsulated Straight Com
Classification Diecast Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00781747152503 00781747232502
Weight per package 0.088 (lbs/each) 0.079 (lbs/each)
Description 250DC2 1/2" Diecast Emt Concrete Tight Connector
Emt Concrete Tight DC Connector, 1/2 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 1/2 In Connection Size, Compression Connection, Non-Insulated, 1.25 In Length, 0.0880 LB/Ea
250MB 1/2" Mighty-Bite Emt Connector
1/2" Dry Push-Emt® Connector
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.74 (Each) $0.90 (Each)
Carton/Reel $36.77 (50 Each) $22.50 (25 Each)
Standard Packaging/Reel $367.70 (500 Each) $224.95 (250 Each)
insulation None None
Material Die-Cast Zinc Zinc Alloy body and locknut with steel internal components
Finish Ball burnish Ball burnish
Length 1.25 in -
Size 1/2 1/2
Description 1/2" DIECAST EMT CONCRETE TIGHT CONNECTOR 1/2" MIGHTY-BITE EMT CONNECTOR
extra long description BPT 250-DC2 1/2" COMP. CONN. ZINC BPT 250-MB 1/2" MIGHTY-BITE EMT CON
Features Used to join steel EMT to box or enclosure. Concrete-tight. 1/2" thru 2" suitable for use with Steel or Aluminum EMT. CSA Listed Raintight/For Use in Wet Locations in Canada Only Time Saver: All it takes is a push, 75% quicker install, no tools required. And it’s removable!
Long Description EMT Concrete Tight DC Connector, 1/2 in Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 1/2 in Connection Size, Compression Connection, Non-Insulated, 1.25 in Length, 0.0880 lb/EA 1/2" DRY PUSH-EMT® Connector
Product Type EMT Concrete Tight DC Connector 1/2" Mighty-Bite Emt Conn.
Short Description EMT Concrete Tight DC Connector, 1/2 in, Zinc Die Cast -
Special Features For use in Wet Locations in Canada Only Concrete Tight
Color/Finish Ball Burnished;Mirror Smooth -
Connection Orientation Straight -
connection size 1/2 in -
Connection Type Compression -
Connector Type Compression PUSH-EMT®
for use with Used to Join Steel Emt to Box or Enclosure;Concrete-Tight 1/2 in Thru 2 in Suitable for use with Steel or Aluminum Emt -
Insulated/Non-Insulated Non-Insulated -
media Yes Yes
package quantity 50 CT;500 PK -
Standards Met CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard UL-514B -
Made in USA yes -
Brand Bridgeport Bridgeport
Manufacturers Part Number 250-DC2 250-MB
Category Description DIECAST EMT FITTINGS STEEL EMT FITTINGS
Type CONNECTOR CONNECTOR
Trade Size 1/2 in 1/2
Weight 0.0880 lb/EA -
Application Used to join steel EMT to box or enclosure. Concrete-tight. 1/2" thru 2" suitable for use with Steel or Aluminum EMT. The 250-MB is used to connect a properly deburred length of EMT raceway to a box device, panelboard, or similar electrical enclosure. Simply push the fitting onto raceway with a slight twist. Remove the fitting by unthreading it from conduit end. No tools are required. Concrete Tight. Patented
standard UL, CSA cULus
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat