Item Comparison: 2509WB0X, 13057UN

Item

2509WB0X - Lampholder FL Bipin STD Slide/Screw WH - Eaton

2509WB0X
Lampholder FL Bipin STD Slide/Screw WH

$2.9146 Each

$728.65 (250 Each)

QTY:
Each
Add
13057UN - Fluor LH Med Bi-Pin Slide On (M10) - Legrand-Pass & Seymour

13057UN
Fluor LH Med Bi-Pin Slide On (M10)

$2.39 Each

$239.00 (100 Each)

QTY:
Each
Add
Nacogdoches 99 0
All Stores 5,454 153
Vendor Eaton Legrand-Pass & Seymour
Catalog Number 2509WB0X 13057UN
Manufacturer Number 2509W-BOX 13057UN
Category Lighting Lampholders - Linear Fluorescent Lampholders Lighting Lampholders - Linear Fluorescent Lampholders
Classification Miscellaneous Residential Devices Miscellaneous Residential Devices
UNSPSC 39111803 - Lamp sockets 39111803 - Lamp sockets
UPC/EAN/GTIN 00032664495250 00785007030570
Weight per package 0.029 (lbs/each) 0.04 (lbs/each)
Description 2509WB0X Lampholder FL Bipin STD Slide/Screw WH
Fluorescent Lampholder, Medium Bi-Pin Base, T8/T12 Fluorescent Lamp, 600 V Ac, 660 W, Thermoset Plastic, White, Push In Wire Terminal, Flush Mount/Surface Mount, 2.03 In Height, 1.35 In Width
13057UN Fluor LH Med Bi-Pin Slide On (M10)
Fluorescent Lampholder, Slide-On Medium Bi-Pin Base, Fluorescent Lamp, Medium Lamp Size, 600 V Ac, 660 W, Plastic, White, Wire Terminal, Slide-On, 1.6875 In Height, 1.25 In Length, 0.75 In Depth, 0.0537 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.91 (Each) $2.39 (Each)
Carton/Reel $2.91 (1 Each) $23.90 (10 Each)
Standard Packaging/Reel $728.65 (250 Each) $239.00 (100 Each)
Ballast Type - Fluorescent Ballast
Lamp Type T8/T12 Fluorescent Fluorescent
Material Thermoset Plastic Plastic
Terminal Type Push in Wire Wire Terminal
Voltage Rating 600 V ac 600 V ac
Wattage - 660 W
Base Type Medium Bi-Pin Slide-On Medium Bi-Pin
Color White White
Depth - 0.75 in
Height 2.03 in 1.6875 in
Length - 1.25 in
Width 1.35 in -
Description LAMPHOLDER FL BIPIN STD SLIDE/SCREW WH FLUOR LH MED BI-PIN SLIDE ON (M10)
extra long description EWD 2509W-BOX Lampholder FL BiPin S P&S 13057UN FLUOR LH MED BI-PIN SLI
Features Commercial Grade Fluorescent Lampholder Medium Bi-Pin Sockets are for use with fluorescent lighting fixtures in flush or surface mount applications. Captive pal nut for easy mounting. Push-in wire terminals feature release slots. Slide-on, for medium bi-pin with captive nut, 4 quick wire terminals.
Long Description Fluorescent Lampholder, Medium Bi-Pin Base, T8/T12 Fluorescent Lamp, 600 V ac, 660 W, Thermoset Plastic, White, Push in Wire Terminal, Flush Mount/Surface Mount, 2.03 in Height, 1.35 in Width Fluorescent Lampholder, Slide-On Medium Bi-Pin Base, Fluorescent Lamp, Medium Lamp Size, 600 V ac, 660 W, Plastic, White, Wire Terminal, Slide-On, 1.6875 in Height, 1.25 in Length, 0.75 in Depth, 0.0537 lb
Product Type Fluorescent Lampholder Fluor LH Med Bi-Pin Slide On (M10)
Short Description Fluorescent Lampholder, 600 VAC, 660 W, T8/T12, Standard Fluorescent Lampholder, 600 VAC, 660 W, Slide-On Med Bi-Pin, Short
Special Features Captive Pal Nut for Easy Mounting Slide-On Medium Bi-Pin;4 Terminal with Captive Nut
Base - Slide-On
dimensions 2.0000 IN X 0.7500 IN X 1.2500 IN -
lamp size - Medium
Mounting Type Flush Mount/Surface Mount Slide-On
package quantity 1 ct 100 PK;10 CT
Standards Met UL Listed;CSA Certified;NOM 426 UL Listed;CSA Certified;ECCN:EAR99
Brand Arrow Hart LEGRAND-PASS & SEYMOUR
Manufacturers Part Number 2509W-BOX 13057-UN
sub brand - Pass & Seymour
Category Description Miscellaneous residential devices Miscellaneous residential devices
Type Lampholder Bi-Pin Lampholder
Weight - 0.0537 lb
Application Fluorescent Lighting Fluorescent Lighting
Frequency Rating - 60
Mounting - Slide-On
standard cULus Listed,UL Listed,RoHS Compliant UL, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat