Nacogdoches |
30 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
2500WB0X |
465 |
Manufacturer Number |
2500W-BOX |
465 |
Category |
Lighting Lampholders -
Linear Fluorescent Lampholders
|
Lighting Lampholders -
Linear Fluorescent Lampholders
|
Classification |
Miscellaneous Residential Devices
|
Miscellaneous Residential Devices
|
UNSPSC |
39111803 - Lamp sockets
|
39111803 - Lamp sockets
|
UPC/EAN/GTIN |
00032664494703 |
00785007404654 |
Weight per package |
0 |
0.166 (lbs/each) |
Description |
2500WB0X Lampholder FL DBL Contact Stationary WH
Fluorescent Lampholder, Plunger Base, T12 Fluorescent Lamp, 600 V Ac, 660 W, Thermoset Plastic, White, Push In Wire Terminal, Flush Mount/Surface Mount, 2.31 In Height, 1.44 In Width
|
465 Fluor LH Fixed Type Screw Term 10PK
Pedestal Type, Recessed, Fixed, Quick Wire Terminals (For 800 and 1500 Ma T-12 Lamps) White.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.77 (Each) |
$10.40 (Each) |
Carton/Reel |
$9.77 (1 Each) |
$104.00 (10 Each) |
Standard Packaging/Reel |
$977.17 (100 Each) |
$1,040.00 (100 Each) |
|
amperage rating |
- |
660 |
Lamp Type |
T12 Fluorescent |
- |
Material |
Thermoset Plastic |
Thermoplastic |
Terminal Type |
Push in Wire |
- |
Voltage Rating |
600 V ac |
600 |
|
Base Type |
Plunger |
- |
Color |
White |
White |
|
Height |
2.31 in;58.7 mm |
- |
Width |
1.44 in;36.6 mm |
- |
|
Description |
LAMPHOLDER FL DBL CONTACT STATIONARY WH |
FLUOR LH FIXED TYPE SCREW TERM 10PK |
extra long description |
EWD 2500W-BOX Lampholder FL Dbl Con |
P&S 465 FLUOR LH FIXED TYPE SCREW T |
Features |
Fluorescent Lampholder Recessed Double Contact Molded of white thermoset plastic for neat appearance and durability. For replacement use in fluorescent lighting fixtures as well as enclosed outdoor signs. Recessed double-contact (2500, 2501) lampholders can be used for flush or surface mounting. Plunger lampholders feature non-sticking, spring-loaded plunger to hold lamp securely. Captive pal nut for easy mounting. Push-in wire terminals feature release slots. |
- |
Long Description |
Fluorescent Lampholder, Plunger Base, T12 Fluorescent Lamp, 600 V ac, 660 W, Thermoset Plastic, White, Push in Wire Terminal, Flush Mount/Surface Mount, 2.31 in Height, 1.44 in Width |
Pedestal type, recessed, fixed, quick wire terminals (for 800 and 1500 ma t-12 lamps) white. |
Product Type |
Fluorescent Lampholder |
Fluor LH Fixed Type Screw Term 10PK |
Short Description |
Fluorescent Lampholder, 600 VAC, 660 W, T8/T12, Standard |
- |
Special Features |
Captive Pal Nut for Easy Mounting |
Mounts in standard wall box, 4 watt, standard lampholder |
|
Base |
- |
Screw |
dimensions |
1.6300 IN X 2.5000 IN X 1.5000 IN |
- |
lamp size |
- |
2.4" |
Mounting Type |
Flush Mount/Surface Mount |
- |
package quantity |
1 ct |
- |
Standards Met |
UL Listed;CSA Certified;RoHS Compliant |
- |
|
Brand |
Eaton |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
2500W-BOX |
- |
sub brand |
Arrow Hart |
Pass & Seymour |
|
Category Description |
Miscellaneous residential devices |
Miscellaneous residential devices |
Type |
Lampholder |
Pedestal Lampholder |
|
Application |
Fluorescent Lighting |
Residential/Commercial |
Mounting |
- |
CEILING/WALL |
standard |
UL Listed,CSA Certified,RoHS Compliant |
UL Listed |