Item Comparison: 24GRLD548F1UL840, 24GR4240D

Item

24GRLD548F1UL840 - 24grld548f1unvl840cd1u - Metalux Commercial

24GRLD548F1UL840
24grld548f1unvl840cd1u

$235.11 Each

$235.11 (1 Each)

QTY:
Each
Add
24GR4240D - 2X4 Led Lensed Troffer 40K 4200LM - Metalux

24GR4240D
2X4 Led Lensed Troffer 40K 4200LM

$144.64 Each

$144.64 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 83 23
Vendor Metalux Commercial Metalux
Catalog Number 24GRLD548F1UL840 24GR4240D
Manufacturer Number 24GRLD548F1UL840 24GR4240D
Category Led Architectural & Specificat - Led Recessed Architectural & S Enhanced Commodity Codes - Lighting
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 39111505 - Recessed lighting 39111534 - Lensed troffer
UPC/EAN/GTIN 00080083797745 00080083755370
Weight per package 20.5 (lbs/each) 27.1 (lbs/each)
Description 24GRLD548F1UL840 24grld548f1unvl840cd1u
Grled Lensed Troffer, 120 to 277 V Ac, 126 Ma, 37.4 W, Cold Rolled Steel, Frost, White, 4000 K, 85, >60000 H Average Life, Dimmable, 4800 LM Brightness (Lumens), 47-15/16 In Length, 23-3/4 In Width, 3-1/4 In Height, 20 LB
24GR4240D 2X4 Led Lensed Troffer 40K 4200LM
Lensed Led Troffer, 277 V Ac, 0.108 A @ 277 V, 30 W, Cold Rolled Steel, Iron Phosphate, 4000 K, 80, >60000 H Average Life, Dimmable, 4200 LM Brightness (Lumens), 47-15/16 In Length, 23-3/4 In Width, 3-1/4 In Height, 20 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $235.11 (Each) $144.64 (Each)
Carton/Reel $235.11 (1 Each) $144.64 (1 Each)
Standard Packaging/Reel $235.11 (1 Each) $144.64 (1 Each)
amperage rating 126m A 0.108 at 277V
Ballast Type - N/A
Current Rating 126 mA 0.108 A @ 277 V
Lamp Type INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING LED
Material Cold Rolled Steel Cold Rolled Steel
Number of Lamps - 1
Voltage Rating 120 to 277 V ac 277 V ac
Wattage 43 W -
Color White -
Color Rendering Index 85 80
color temperature 4000 K 4000 K
Finish Frost Iron Phosphate
Style - (blank)
Height 3-1/4 in;83 mm 3-1/4 in;83 mm
Length 47-15/16 in;1218 mm 47-15/16 in;1218 mm
Width 23-3/4 in;603 mm 23-3/4 in;603 mm
Description 24GRLD548F1UNVL840CD1U 2X4 LED LENSED TROFFER 40K 4200LM
extra long description ETNCL 24GR-LD5-48-F1SEE 08008381715 CLS 24GR4240D 24 A LENS LED TR 4200
Features The GRLED is a ideal balance between leading-edge LED performance and value based lighting. This new competitive LED lensed troffer series is built and designed for general purpose lighting applications. With multiple LED lens options, GRLED can provide the optimal spacing, energy efficiency and optical control. Additionally, GRLED leverages our shallow, low profile housing so it is compatible with even highly restrictive plenums and today’s most common ceiling systems. GRLED is a great choice for commerci GR is a recessed lensed LED troffer series which offers a high quality luminaire dedicated with the latest solid state lighting and electronic driver technology for optimal performance and energy efficiency. The GR is compatible with all of today’s popular ceiling systems and is available with a number of shielding options and accessories for application versatility.The GR series features efficiency, quality and performance. The series is an excellent choice for commercial office spaces, schools, hospitals
Long Description GRLED Lensed Troffer, 120 to 277 V ac, 126 mA, 37.4 W, Cold Rolled Steel, Frost, White, 4000 K, 85, >60000 h Average Life, Dimmable, 4800 lm Brightness (Lumens), 47-15/16 in Length, 23-3/4 in Width, 3-1/4 in Height, 20 lb Lensed LED Troffer, 277 V ac, 0.108 A @ 277 V, 30 W, Cold Rolled Steel, Iron Phosphate, 4000 K, 80, >60000 h Average Life, Dimmable, 4200 lm Brightness (Lumens), 47-15/16 in Length, 23-3/4 in Width, 3-1/4 in Height, 20 lb
Product Type GR Led Trof, 2 X 4, 4800 LM, 40K, 0-10V 24 A Lens Led TR 4200 Lum 40K 0-10V Dimm
Short Description GRLED Lensed Troffer, 120 to 277 VAC, 37.4 W Lensed LED Troffer, 277 VAC, 30 W
Special Features Spring-Loaded Hinged Door Assembly for Easy Access Designed with Solid State Lighting and Electronic Driver Technology for Optimal Performance and Energy Efficiency
average life >60000 h >60000 h
Brightness (Lumens) 4800 lm 4200 lm
dimmable Yes Yes
includes Plug-In Low Voltage Connector Solid State Lighting;Electronic Driver
package quantity 28 PL 28 PL
Standards Met UL/cUL Listed - Damp Location;ECCN:EAR99NLR;DLC and DLC Premium Qualified ECCN:EAR99NLR;cULus Listed;DLC Standard and DLC Premium
Total Wattage 37.4 W 30 W
Brand Eaton Lighting METALUX
Manufacturers Part Number 24GR-LD5-48-F1-UNV-L840-CD1-U 24GR4240D
sub brand GRLED Series -
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type Recessed Static Recessed Static
Weight 20 lb 20 lb
Application Lighting;Offices;Schools;Residential;Hospitals;Retail Merchandising Areas Lighting;Commercial Office Spaces;Schools;Healthcare;Retail Merchandising Areas
Mounting Recessed Surface Mount
standard UL/cUL Listed - Damp Location UL Recognized;cUL Listed;RoHS Compliant;DLC Qualified
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat