Item Comparison: 24FP6450C, LP2X460W50KD

Item

24FP6450C - 60W 2X4 Led Flat Panel 50K - Metalux

24FP6450C
60W 2X4 Led Flat Panel 50K

$85.62 Each

$85.62 (1 Each)

QTY:
Each
Add
LP2X460W50KD - 60W 2X4 Led FLT PNL 50K - Westgate

LP2X460W50KD
60W 2X4 Led FLT PNL 50K

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 356 0
Vendor Metalux Westgate
Catalog Number 24FP6450C LP2X460W50KD
Manufacturer Number 24FP6450C LP-2X4-60W-50K-D
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC N/A N/A
UPC/EAN/GTIN 00080083833740 00845060037616
Weight per package 25.79 (lbs/each) 0
Description 24FP6450C 60W 2X4 Led Flat Panel 50K
2X4 Led Recessed Flat Panel, 6400 Lumen, 5000K, 80 Cri, 0-10V Continuous Dimming Driver
LP2X460W50KD 60W 2X4 Led FLT PNL 50K
Led Panel Light, Conference Room;Education Facility;Hotel;Office;Parking Garages;Restaurants;Retail Outlet;Storage Room Application, 50000 H Average Life, 6600 LM Brightness (Lumens), >80 Color Rendering Index, 5000 K Color Temperature, 1500 Ma Current Rating, 23.75 In Height, Led Lamp Type, 47.75 In Length, 384 - Lamps, Earthquake Hooks Preinstalls;No Flickering, No Humming, No RF Interference;No Infrared Rays, No Ultraviolet Radiation, No Thermal Effect;Soft and Wide Light Emitting Special Features, FC C
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $85.62 (Each) $0.00 (Each)
Carton/Reel $85.62 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $85.62 (1 Each) $0.00 (1 Each)
Current Rating - 1500 mA
Lamp Type - LED
Number of Lamps - 384
Voltage Rating - 100 to 277 V ac
Color Rendering Index - >80
color temperature - 5000 k
Finish - WHITE GLOSS
Style - Transitional
Height - 23.75 in
Length - 47.75 in
Width - 1.71 in
Description 60W 2X4 LED FLAT PANEL 50K 60W 2X4 LED FLT PNL 50K
extra long description CLS 24FP6450C 2X4 FPANEL 6400L, 50K -
Long Description 2x4 LED recessed flat panel, 6400 Lumen, 5000K, 80 CRI, 0-10V continuous dimming driver LED Panel Light, Conference Room;Education Facility;Hotel;Office;Parking Garages;Restaurants;Retail Outlet;Storage Room Application, 50000 h Average Life, 6600 lm Brightness (Lumens), >80 Color Rendering Index, 5000 K Color Temperature, 1500 mA Current Rating, 23.75 in Height, LED Lamp Type, 47.75 in Length, 384 - Lamps, Earthquake Hooks Preinstalls;No Flickering, No Humming, No RF Interference;No Infrared Rays, No Ultraviolet Radiation, No Thermal Effect;Soft and Wide Light Emitting Special Features, FC C
Product Type 2X4 Fpanel 6400L, 50K, 0-10V LED Panel Light
Short Description - LED Panel Light, 100 to 277 V ac, 60 W, 1 CT
Special Features Ultra thin 1.75" height fits shallow plenums with room to spare Soft and Wide Light Emitting;No Infrared Rays, No Ultraviolet Radiation, No Thermal Effect;No Flickering, No Humming, No RF Interference;Earthquake Hooks Preinstalls
average life - 50000 h
Brightness (Lumens) - 6600 lm
Category - Utility
package quantity - 1 ct
Safety Rating - FC,DLC,UL
Standards Met - FC Certified;UL Listed
Total Wattage - 60 W
Voltage - 120.00 LBS
Warranty - 5 yr
Brand Eaton Lighting Westgate Manufacturing
Manufacturers Part Number 24FP6450C LP2X460W50KD
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type RECESSED CEILING
Application lighting Hotel;Office;Retail Outlet;Restaurants;Parking Garages;Storage Room;Conference Room;Education Facility
standard DLC Certified;IC Rated;NSF Certified;Title 24 Compliant -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat