Item Comparison: 24FP6450C, 24CGT5550C

Item

24FP6450C - 60W 2X4 Led Flat Panel 50K - Metalux

24FP6450C
60W 2X4 Led Flat Panel 50K

$85.62 Each

$85.62 (1 Each)

QTY:
Each
Add
24CGT5550C - 46W 2X4 Led Flat Panel 50K 5337LM Back-Lit - Metalux

24CGT5550C
46W 2X4 Led Flat Panel 50K 5337LM Back-Lit

$68.08 Each

$68.08 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 356 12
Vendor Metalux Metalux
Catalog Number 24FP6450C 24CGT5550C
Manufacturer Number 24FP6450C 24CGT5550C
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC N/A N/A
UPC/EAN/GTIN 00080083833740 00080083880201
Weight per package 25.79 (lbs/each) 14.48 (lbs/each)
Description 24FP6450C 60W 2X4 Led Flat Panel 50K
2X4 Led Recessed Flat Panel, 6400 Lumen, 5000K, 80 Cri, 0-10V Continuous Dimming Driver
24CGT5550C 46W 2X4 Led Flat Panel 50K 5337LM Back-Lit
Metalux 2X4 CGT Led Panel 5000K 80CRI 5337 Lumens
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $85.62 (Each) $68.08 (Each)
Carton/Reel $85.62 (1 Each) $68.08 (1 Each)
Standard Packaging/Reel $85.62 (1 Each) $68.08 (1 Each)
Description 60W 2X4 LED FLAT PANEL 50K 46W 2X4 LED FLAT PANEL 50K 5337LM BACK-LIT
extra long description CLS 24FP6450C 2X4 FPANEL 6400L, 50K CLS 24CGT5550C CGT 5500 LUMEN 5000K
Long Description 2x4 LED recessed flat panel, 6400 Lumen, 5000K, 80 CRI, 0-10V continuous dimming driver Metalux 2x4 CGT LED Panel 5000K 80CRI 5337 Lumens
Product Type 2X4 Fpanel 6400L, 50K, 0-10V CGT 5500 Lumen 5000K 2X4 Unv
Special Features Ultra thin 1.75" height fits shallow plenums with room to spare 1x4, 2x2, and 2x4 sizes available
Brand Eaton Lighting METALUX
Manufacturers Part Number 24FP6450C 24CGT5550C
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type RECESSED RECESSED
Application lighting lighting
standard DLC Certified;IC Rated;NSF Certified;Title 24 Compliant UL/cUL Listed - Wet Location;Energy Star Certified
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat