Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Metalux |
Catalog Number |
24FP6440C |
24CGT5540C |
Manufacturer Number |
24FP6440C |
24CGT5540C |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00080083833726 |
00080083880188 |
Weight per package |
25.79 (lbs/each) |
14.48 (lbs/each) |
Description |
24FP6440C 60W 2X4 Led Flat Panel 40K
General Led Panel, 120/277 V Ac, 0.51 A @ 120 V;0.22 A @ 277 V, 59.4 W, White, Aluminum, 6611 LM Brightness (Lumens), 80, 4000 K, Led Lamp, >60000 H Average Life, 47-3/4 In Length, 1-3/4 In Width, 23-3/4 In Height, -20 °C Operating Temperature, 5 Yr Warranty, 18.5 LB
|
24CGT5540C 46W 2X4 Led Flat Panel 40K 5337LM Back-Lit
Metalux 2X4 CGT Led Panel 4000K 80CRI 5337 Lumens
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$85.62 (Each) |
$68.08 (Each) |
Carton/Reel |
$85.62 (1 Each) |
$68.08 (1 Each) |
Standard Packaging/Reel |
$85.62 (1 Each) |
$68.08 (1 Each) |
|
Current Rating |
0.51 A @ 120 V;0.22 A @ 277 V |
- |
Material |
Aluminum |
- |
Voltage Rating |
120/277 V ac |
- |
|
Color |
White |
- |
Color Rendering Index |
80 |
- |
color temperature |
4000 K |
- |
|
Height |
23-3/4 in;602 mm |
- |
Length |
47-3/4 in;1212 mm |
- |
Width |
1-3/4 in;45 mm |
- |
|
Description |
60W 2X4 LED FLAT PANEL 40K |
46W 2X4 LED FLAT PANEL 40K 5337LM BACK-LIT |
extra long description |
CLS 24FP6440C 2X4 FPANEL 6400L, 40K |
CLS 24CGT5540C CGT 5500 LUMEN 4000K |
Features |
FPanel LED panel series provides premium performance and pleasing aesthetics. The luminaire is optimized for shallow plenum grid ceilings but may also be surface mounted and the 2x2 can be suspension mounted. Developed using Eaton’s latest generation of solid-state components and electronic driver technologies, these panels are ideal for both new construction and renovation. The panel’s refined visual optics, superior acrylic light guide and integrated grid retention clips provide the features needed for i |
- |
Long Description |
General LED Panel, 120/277 V ac, 0.51 A @ 120 V;0.22 A @ 277 V, 59.4 W, White, Aluminum, 6611 lm Brightness (Lumens), 80, 4000 K, LED Lamp, >60000 h Average Life, 47-3/4 in Length, 1-3/4 in Width, 23-3/4 in Height, -20 °C Operating Temperature, 5 yr Warranty, 18.5 lb |
Metalux 2x4 CGT LED Panel 4000K 80CRI 5337 Lumens |
Product Type |
2X4 Fpanel 6400L, 40K, 0-10V |
CGT 5500 Lumen 4000K 2X4 Unv |
Short Description |
General LED Panel, 0.51 A @ 120 V;0.22 A @ 277 V, 59.4 W |
- |
Special Features |
Ultra Thin 1.75 in Height Fits Shallow Plenums with Room to Spare |
1x4, 2x2, and 2x4 sizes available |
|
average life |
>60000 h |
- |
Brightness (Lumens) |
6611 lm |
- |
Fixture Type |
General LED Panel |
- |
Minimum Operating Temperature |
-20 °C |
- |
package quantity |
1 ct |
- |
Standards Met |
DLC Listed;UL Recognized;RoHS Compliant |
- |
Warranty |
5 yr |
- |
|
Brand |
Eaton Lighting |
METALUX |
Manufacturers Part Number |
24FP6440C |
24CGT5540C |
sub brand |
Fpanel LED Panel Series |
- |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
RECESSED |
RECESSED |
|
|
Application |
Commercial Office Spaces;Schools;Healthcare;Retail Merchandising Areas |
lighting |
standard |
UL Recognized;cUL Listed;Damp Locations Listed;RoHS Compliant;DLC Qualified |
Damp Locations Listed;IC Rated;LM79/LM80 Compliant;RoHS Compliant |