Item Comparison: 24CGTSL3C3, BPLED4024850VD1P

Item

24CGTSL3C3 - 2X4 Led Flat Panel Backlit Lumen/Kelvin Selectable - Metalux

24CGTSL3C3
2X4 Led Flat Panel Backlit Lumen/Kelvin Selectable

$68.71 Each

$68.71 (1 Each)

QTY:
Each
Add
BPLED4024850VD1P - 40W 2X4 Led Flat Panel 50K Backlit Single Pack - Keystone Technologies

BPLED4024850VD1P
40W 2X4 Led Flat Panel 50K Backlit Single Pack

$81.24 Each

$81.24 (1 Each)

QTY:
Each
Add
Nacogdoches 50 0
All Stores 10,275 2
Vendor Metalux Keystone Technologies
Catalog Number 24CGTSL3C3 BPLED4024850VD1P
Manufacturer Number 24CGTS-L3C3 KT-BPLED40-24-850-VDIM /1PK
Category Enhanced Commodity Codes - Lighting Unassigned
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 39111505 - Recessed lighting -
UPC/EAN/GTIN 00080083194704 843654132495
Weight per package 14.5 (lbs/each) 11.5 (lbs/each)
Description 24CGTSL3C3 2X4 Led Flat Panel Backlit Lumen/Kelvin Selectable
2'X4' Recessed Panel, 2-T8, 3-T8, 3500K/4000K/5000K CCT
BPLED4024850VD1P 40W 2X4 Led Flat Panel 50K Backlit Single Pack
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $68.71 (Each) $81.24 (Each)
Carton/Reel $68.71 (1 Each) $81.24 (1 Each)
Standard Packaging/Reel $68.71 (1 Each) $81.24 (1 Each)
amperage rating N/A -
Lamp Type LED -
Number of Lamps 1 -
Voltage Rating 120/277V -
Wattage 40 -
Style (blank) -
Description 2X4 LED FLAT PANEL BACKLIT LUMEN/KELVIN SELECTABLE 40W 2X4 LED FLAT PANEL 50K BACKLIT SINGLE PACK
extra long description CLS 24CGTS-L3C3 2X4 CGTS LUMEN & CC -
Long Description 2'x4' Recessed Panel, 2-T8, 3-T8, 3500K/4000K/5000K CCT -
Product Type 2X4 CGTS Lumen & CCT Select -
Special Features 1x4, 2x2, and 2x4 sizes available -
Socket Type N/A -
Brand METALUX Keystone Technologies
Manufacturers Part Number 24CGTS-L3C3 KT-BPLED40-24-850-VDIM /1PK
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type RECESSED -
Application lighting -
Mounting Recessed -
standard cULus Listed - Damp Location;DLC Certified;Title 24 Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat