Item Comparison: 24CGTSL3C3, 24FPSL2SCT3

Item

24CGTSL3C3 - 2X4 Led Flat Panel Backlit Lumen/Kelvin Selectable - Metalux

24CGTSL3C3
2X4 Led Flat Panel Backlit Lumen/Kelvin Selectable

$68.71 Each

$68.71 (1 Each)

QTY:
Each
Add
24FPSL2SCT3 - 2X4 Led Flat Panel Edge Lit Lumen/Kelvin Select - Metalux

24FPSL2SCT3
2X4 Led Flat Panel Edge Lit Lumen/Kelvin Select

$93.65 Each

$93.65 (1 Each)

QTY:
Each
Add
Nacogdoches 135 0
All Stores 11,444 359
Vendor Metalux Metalux
Catalog Number 24CGTSL3C3 24FPSL2SCT3
Manufacturer Number 24CGTS-L3C3 24FPSL2SCT3
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 39111505 - Recessed lighting N/A
UPC/EAN/GTIN 00080083194704 00080083889365
Weight per package 14.5 (lbs/each) 19.75 (lbs/each)
Description 24CGTSL3C3 2X4 Led Flat Panel Backlit Lumen/Kelvin Selectable
2'X4' Recessed Panel, 2-T8, 3-T8, 3500K/4000K/5000K CCT
24FPSL2SCT3 2X4 Led Flat Panel Edge Lit Lumen/Kelvin Select
2X4 Led Flat Panel With Selectable Lumens and CCT
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $68.71 (Each) $93.65 (Each)
Carton/Reel $68.71 (1 Each) $93.65 (1 Each)
Standard Packaging/Reel $68.71 (1 Each) $93.65 (1 Each)
amperage rating N/A -
Lamp Type LED -
Number of Lamps 1 -
Voltage Rating 120/277V -
Wattage 40 -
Style (blank) -
Description 2X4 LED FLAT PANEL BACKLIT LUMEN/KELVIN SELECTABLE 2X4 LED FLAT PANEL EDGE LIT LUMEN/KELVIN SELECT
extra long description CLS 24CGTS-L3C3 2X4 CGTS LUMEN & CC CLS 24FPSL2SCT3 SELECT COLOR & LUME
Long Description 2'x4' Recessed Panel, 2-T8, 3-T8, 3500K/4000K/5000K CCT 2x4 LED Flat Panel with Selectable Lumens and CCT
Product Type 2X4 CGTS Lumen & CCT Select Select Color & Lumen 3.1K-6.2K
Special Features 1x4, 2x2, and 2x4 sizes available 1x4, 2x2, and 2x4 sizes available
Socket Type N/A -
Brand METALUX METALUX
Manufacturers Part Number 24CGTS-L3C3 24FPSL2SCT3
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type RECESSED RECESSED
Application lighting lighting
Mounting Recessed -
standard cULus Listed - Damp Location;DLC Certified;Title 24 Compliant cULus Listed - Damp Location;RoHS Compliant;DLC Qualified;FCC Compliant;Title 24 Compliant;IC Rated;NEMA;ISO Certified
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat