Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lithonia Lighting |
Metalux |
Catalog Number |
STAKS2X4AL06SWW7 |
24ARSL3C3UNVMP2 |
Manufacturer Number |
STAKS 2X4 ALO6 SWW7 |
24ARS-L3C3-UNV-MP2 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39111505 - Recessed lighting
|
39111534 - Lensed troffer
|
UPC/EAN/GTIN |
00194995082063 |
00080083282364 |
Weight per package |
15.87 (lbs/each) |
29.8 (lbs/each) |
Description |
STAKS2X4AL06SWW7 35-55W 2X4 Led Center Basket Layin 35K/4K/5K
Stack Switch Provides Both Functionality and Efficiency. Selectable Lumens Allow For A Variety Of Mounting Heights and Switchable Color Temperature Allows You to Fine-Tune The Look Of Your Space. It Is The Fully Switchable Version Of The Next Generation Family Of Products. Stack Switch Is The Perfect Choice For Schools, Commercial Office Spaces and Many More Applications.
|
24ARSL3C3UNVMP2 2X4 Led Center Basket Trof 35K/4K/5K - 2 Pack
Achieva 2X4 Selectable Lumens and CCT Troffer, Ultra Slim, 0-10V Dimming to 5% Standard With 120-277V Unv, Multi-Pack 2
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$153.00 (Each) |
$125.98 (Each) |
Carton/Reel |
$153.00 (1 Each) |
$251.96 (2 Each) |
Standard Packaging/Reel |
$153.00 (1 Each) |
$251.96 (2 Each) |
|
amperage rating |
- |
0.17A at 277V |
Lamp Included |
Yes |
- |
Lamp Type |
LED - Dynamic |
LED |
Material |
Steel |
- |
Number of Lamps |
1 |
- |
Shape |
Rectangular |
- |
Voltage Rating |
120-277 |
120-227V |
Wattage |
49 |
- |
|
Color |
White |
- |
color rendering index (cri) |
82 |
- |
color temperature |
3500 ,4000 ,5000 ,Variable |
- |
Finish |
Matte |
- |
Lens Color |
WHITE |
- |
Lens Material |
Polycarbonate |
- |
Style |
Traditional |
(blank) |
|
Height |
2 |
- |
Length |
47.8 |
- |
Width |
23.9 |
- |
|
Construction |
New Construction,Remodel |
- |
Description |
35-55W 2X4 LED CENTER BASKET LAYIN 35K/4K/5K |
2X4 LED CENTER BASKET TROF 35K/4K/5K - 2 PACK |
extra long description |
LITH STAKS 2X4 ALO6 SWW7 Recessed C |
CLS 24ARS-L3C3-UNV-MP2 2X4 3LM 3CCT |
Features |
Design Select |
- |
Long Description |
STACK Switch provides both functionality and efficiency. Selectable lumens allow for a variety of mounting heights and switchable color temperature allows you to fine-tune the look of your space. It is the fully switchable version of the next generation family of products. STACK Switch is the perfect choice for schools, commercial office spaces and many more applications. |
Achieva 2x4 Selectable Lumens and CCT Troffer, Ultra Slim, 0-10V dimming to 5% standard with 120-277V UNV, Multi-Pack 2 |
Product Type |
Recessed Center Element Lay-In Series, S |
2X4 3LM 3CCT Troffer 80CRI RD Unv 10V 2 |
Special Features |
- |
Design friendly with (3) selectable color temperatures and (3) selectable lumen packages |
|
average life |
60,000 |
- |
dimensions |
47.8 x 23.9 x 2 |
- |
dimmable |
Yes |
- |
Hardware |
Yes |
- |
lumens |
4000 LM,5000 LM,6000 LM,Switchable |
- |
Maximum Operating Temperature |
30 |
- |
media |
Yes |
- |
Power Source |
Hardwired |
- |
Warranty |
5 |
- |
|
Brand |
Lithonia Lighting |
METALUX |
Manufacturers Part Number |
STAKS 2X4 ALO6 SWW7 |
24ARS-L3C3-UNV-MP2 |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
Troffer |
RECESSED |
|
|
|
Application |
Education,Government,Healthcare,Hospitality,Offices & Banks |
lighting |
environmental conditions |
Indoor |
- |
Mounting |
Recessed |
Surface or Recessed |
standard |
CSADLC Standard |
UL Listed;RoHS Compliant;IC Rated;Title 24 Compliant;LM79/LM80 Compliant |