Item Comparison: 24ARSL3C3UNVMP2, 24ARSL3C3UNV

Item

24ARSL3C3UNVMP2 - 2X4 Led Center Basket Trof 35K/4K/5K - 2 Pack - Metalux

24ARSL3C3UNVMP2
2X4 Led Center Basket Trof 35K/4K/5K - 2 Pack

$125.98 Each

$251.96 (2 Each)

QTY:
Each
Add
24ARSL3C3UNV - 2X4 Led Center Basket Trof 35K/4K/5K 3400-6200LM - Metalux

24ARSL3C3UNV
2X4 Led Center Basket Trof 35K/4K/5K 3400-6200LM

$97.99 Each

$97.99 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 371 109
Vendor Metalux Metalux
Catalog Number 24ARSL3C3UNVMP2 24ARSL3C3UNV
Manufacturer Number 24ARS-L3C3-UNV-MP2 24ARS-L3C3-UNV
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 39111534 - Lensed troffer 39111534 - Lensed troffer
UPC/EAN/GTIN 00080083282364 00080083282005
Weight per package 29.8 (lbs/each) 15.8 (lbs/each)
Description 24ARSL3C3UNVMP2 2X4 Led Center Basket Trof 35K/4K/5K - 2 Pack
Achieva 2X4 Selectable Lumens and CCT Troffer, Ultra Slim, 0-10V Dimming to 5% Standard With 120-277V Unv, Multi-Pack 2
24ARSL3C3UNV 2X4 Led Center Basket Trof 35K/4K/5K 3400-6200LM
Achieva 2X4 Selectable Lumens and CCT Troffer, Ultra Slim, 0-10V Dimming to 5% Standard With 120-277V Unv
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $125.98 (Each) $97.99 (Each)
Carton/Reel $251.96 (2 Each) $97.99 (1 Each)
Standard Packaging/Reel $251.96 (2 Each) $97.99 (1 Each)
amperage rating 0.17A at 277V 0.17A at 277V
Lamp Type LED LED
Voltage Rating 120-227V 120-227V
Style (blank) (blank)
Description 2X4 LED CENTER BASKET TROF 35K/4K/5K - 2 PACK 2X4 LED CENTER BASKET TROF 35K/4K/5K 3400-6200LM
extra long description CLS 24ARS-L3C3-UNV-MP2 2X4 3LM 3CCT CLS 24ARS-L3C3-UNV 2X4 3LM 3CCT TRO
Long Description Achieva 2x4 Selectable Lumens and CCT Troffer, Ultra Slim, 0-10V dimming to 5% standard with 120-277V UNV, Multi-Pack 2 Achieva 2x4 Selectable Lumens and CCT Troffer, Ultra Slim, 0-10V dimming to 5% standard with 120-277V UNV
Product Type 2X4 3LM 3CCT Troffer 80CRI RD Unv 10V 2 2X4 3LM 3CCT Troffer 80CRI RD Unv 10V
Special Features Design friendly with (3) selectable color temperatures and (3) selectable lumen packages Design friendly with (3) selectable color temperatures and (3) selectable lumen packages
Brand METALUX METALUX
Manufacturers Part Number 24ARS-L3C3-UNV-MP2 24ARS-L3C3-UNV
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type RECESSED RECESSED
Application lighting lighting
Mounting Surface or Recessed Surface or Recessed
standard UL Listed;RoHS Compliant;IC Rated;Title 24 Compliant;LM79/LM80 Compliant UL Listed;RoHS Compliant;IC Rated;Title 24 Compliant;LM79/LM80 Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat