Item Comparison: 249DC, TK1210A

Item

249DC - 4" Diecast Emt Set/Screw Coupling - Bridgeport

249DC
4" Diecast Emt Set/Screw Coupling

$14.2931 Each

$85.76 (6 Each)

QTY:
Each
Add
TK1210A - 4" Emt Set Screw Coupling - Steel City

TK1210A
4" Emt Set Screw Coupling

$56.1819 Each

$280.91 (5 Each)

QTY:
Each
Add
Nacogdoches 3 0
All Stores 762 45
Vendor Bridgeport Steel City
Catalog Number 249DC TK1210A
Manufacturer Number 249-DC TK1210A
Category Die Cast Set Screw Emt CPLG - Die Cast Straight Set Screw Em Emt Couplings - Steel Set Screw Emt Couplings
Classification Diecast Emt Fittings Steel Emt Fittings
UNSPSC 39131707 - Electrical conduit coupling 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00781747092496 00785991025552
Weight per package 1.65 (lbs/each) 2.375 (lbs/each)
Description 249DC 4" Diecast Emt Set/Screw Coupling
Emt Set Screw Coupling, 4 In Trade Size, Zinc Die Cast Material, 3.5 In Length, 5.75 In Diameter, 1.65 LB/Ea
TK1210A 4" Emt Set Screw Coupling
Set Screw Coupling, Concrete Tight, Conduit Size 4 Inches, Length 4.906 Inches, Material Zinc Plated Steel, For Use With Emt Conduit
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $14.29 (Each) $56.18 (Each)
Carton/Reel $85.76 (6 Each) $280.91 (5 Each)
Standard Packaging/Reel $85.76 (6 Each) $280.91 (5 Each)
Material Zinc Die Cast -
Finish Ball Burnished;Mirror Smooth Zinc Plated
Diameter 5.75 in -
Length 3.5 in -
Description 4" DIECAST EMT SET/SCREW COUPLING 4" EMT SET SCREW COUPLING
extra long description BPT 249-DC 4" SET SCREW CPLG. ZINC ABB TK1210A 4 INCH COUPLING,SSCREW,
Features Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. -
Long Description EMT Set Screw Coupling, 4 in Trade Size, Zinc Die Cast Material, 3.5 in Length, 5.75 in Diameter, 1.65 lb/EA Set Screw Coupling, Concrete Tight, Conduit Size 4 Inches, Length 4.906 Inches, Material Zinc Plated Steel, For use with EMT Conduit
Product Type Emt Set Screw Coupling 4 Inch Coupling, Sscrew, Emt, STL
Short Description EMT Set Screw Coupling, 4 in, Zinc Die-Cast, Ball Burnished;Mirror Smooth -
Special Features Concrete-Tight Concrete tight when taped
Connector Type SET SCREW -
for use with Aluminum or Steel Electrical Metallic Tubing -
includes Set Screw -
media Yes -
package quantity 1 CT;6 Pk -
Standards Met UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B;CSA LR39354 -
Made in USA yes -
Brand Bridgeport Steel City
Manufacturers Part Number 249-DC TK1210A
Category Description DIECAST EMT FITTINGS STEEL EMT FITTINGS
Type COUPLING EMT Conduit Fittings
Trade Size 4 -
Weight 1.65 lb/EA -
Application Used to join two lengths of EMT. 1/2" through 1 1/4" Concrete-tight, 1 1/2" thru 4" concrete-tight when taped. 2" thru 4" suitable for use with aluminum or steel EMT. For use with EMT conduit
standard UL UL e16592
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat