Nacogdoches |
20 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Steel City |
Catalog Number |
247DC |
TK128A |
Manufacturer Number |
247-DC |
TK128A |
Category |
Die Cast Set Screw Emt CPLG -
Die Cast Straight Set Screw Em
|
Emt Couplings -
Steel Set Screw Emt Couplings
|
Classification |
Diecast Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747092472 |
00785991025538 |
Weight per package |
1.0499 (lbs/each) |
1.375 (lbs/each) |
Description |
247DC 3" Diecast Emt Set/Screw Coupling
Coupling, Set Screw, Zinc Die Cast, Size 3 Inch
|
TK128A 3" Emt Set Screw Coupling
Set Screw Coupling, 3 In Trade Size, Zinc Plated, 4.500 In Length, 1.38 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.71 (Each) |
$43.26 (Each) |
Carton/Reel |
$128.46 (12 Each) |
$216.31 (5 Each) |
Standard Packaging/Reel |
$128.46 (12 Each) |
$216.31 (5 Each) |
|
Material |
Zinc Die Cast |
Steel |
|
|
Diameter |
3.89 in |
- |
Length |
4.5 in |
4.500 in |
|
Description |
3" DIECAST EMT SET/SCREW COUPLING |
3" EMT SET SCREW COUPLING |
extra long description |
BPT 247-DC 3" SET SCREW CPLG. ZINC |
ABB TK128A 3 INCH COUPLING,SSCREW,E |
Features |
Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. |
Steel City(R) Raintight EMT Compression Fittings feature a distinctive design and a vibrant gold gland nut, enabling inspectors to visually inspect conformance from a distance. There's no close-up inspection required. |
Long Description |
Coupling, Set Screw, Zinc Die Cast, Size 3 Inch |
Set Screw Coupling, 3 in Trade Size, Zinc Plated, 4.500 in Length, 1.38 lb/EA |
Product Type |
Emt Set Screw Coupling |
Set Screw Coupling |
Short Description |
EMT Set Screw Coupling, 3 in, Zinc Die-Cast |
EMT Set Screw Coupling, 3 in, Zinc Plated, 1.38 lb/EA |
Special Features |
Concrete Tight |
Concrete-Tight;Raintight |
|
Connector Type |
SET SCREW |
- |
for use with |
Aluminum or Steel Electrical Metallic Tubing |
EMT Conduit |
includes |
Set Screw |
- |
media |
Yes |
- |
package quantity |
1 CT;12 PK |
5 CT |
Standards Met |
UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B |
UL E16592 |
|
|
Brand |
Bridgeport |
Thomas & Betts |
Manufacturers Part Number |
247-DC |
TK128A |
|
Category Description |
DIECAST EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
COUPLING |
EMT Conduit Fittings |
|
|
Weight |
1.0499 lb/EA |
1.38 lb/EA |
|
Application |
Used to join two lengths of EMT. 1/2" through 1 1/4" Concrete-tight, 1 1/2" thru 4" concrete-tight when taped. 2" thru 4" suitable for use with aluminum or steel EMT. |
For use with EMT conduit |
standard |
UL |
UL e16592 |