Item Comparison: 247, 247DC

Item

247 - 3" Steel Set/Screw Emt Coupling - Bridgeport

247
3" Steel Set/Screw Emt Coupling

$7.3063 Each

$73.06 (10 Each)

QTY:
Each
Add
247DC - 3" Diecast Emt Set/Screw Coupling - Bridgeport

247DC
3" Diecast Emt Set/Screw Coupling

$10.7054 Each

$128.46 (12 Each)

QTY:
Each
Add
Nacogdoches 0 32
All Stores 2,570 1,793
Vendor Bridgeport Bridgeport
Catalog Number 247 247DC
Manufacturer Number 247 247-DC
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Die Cast Set Screw Emt CPLG - Die Cast Straight Set Screw Em
Classification Steel Emt Fittings Diecast Emt Fittings
UNSPSC 39131707 - Electrical conduit coupling 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00781747002471 00781747092472
Weight per package 0.193 (lbs/each) 1.0499 (lbs/each)
Description 247 3" Steel Set/Screw Emt Coupling
Coupling, 3 In Trade Size, Straight, Zinc Electro-Plated, Set Screw Connection, 3-3/4 In Length, 4-1/2 In Diameter, 0.193 LB/Ea
247DC 3" Diecast Emt Set/Screw Coupling
Emt Set Screw Coupling, 3 In Trade Size, Zinc Die Cast Material, 4.5 In Length, 3.89 In Diameter, 1.0499 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.31 (Each) $10.71 (Each)
Carton/Reel $14.61 (2 Each) $128.46 (12 Each)
Standard Packaging/Reel $73.06 (10 Each) $128.46 (12 Each)
Material Steel Zinc Die Cast
Shape Straight -
Diameter 4-1/2 in 3.89 in
Length 3-3/4 in 4.5 in
Description 3" STEEL SET/SCREW EMT COUPLING 3" DIECAST EMT SET/SCREW COUPLING
extra long description BPT 247 3" SET SCREW CPLG. STEEL BPT 247-DC 3" SET SCREW CPLG. ZINC
Features Used to join two lengths of EMT, Rigid and IMC. Concrete tight when taped. Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT.
Long Description Coupling, 3 in Trade Size, Straight, Zinc Electro-Plated, Set Screw Connection, 3-3/4 in Length, 4-1/2 in Diameter, 0.193 lb/EA EMT Set Screw Coupling, 3 in Trade Size, Zinc Die Cast Material, 4.5 in Length, 3.89 in Diameter, 1.0499 lb/EA
Product Type Coupling Emt Set Screw Coupling
Short Description Coupling, 3 in, Zinc Electro-Plate EMT Set Screw Coupling, 3 in, Zinc Die-Cast
Special Features Concrete Tight Concrete-Tight
Color/Finish Zinc Electro-Plated -
Connection Type Set Screw -
Connector Type - SET SCREW
for use with Two Lengths of EMT Conduit;Rigid and IMC Conduit Aluminum or Steel Electrical Metallic Tubing
includes - Set Screw
media Yes Yes
package quantity 10 PK;2 CT 1 CT;12 PK
Standards Met Federal Specification No: A-A-50553;NEMA Standard: FB-1;UL File No: E24001;UL Standard: UL-514B;RoHS Complient;Reach Compliance;cULus Listed UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B
Made in USA yes yes
Brand Bridgeport Bridgeport
Manufacturers Part Number 247 247-DC
Category Description STEEL EMT FITTINGS DIECAST EMT FITTINGS
Type COUPLING COUPLING
Trade Size 3 3
Weight 0.193 lb/EA 1.0499 lb/EA
Application Used to join two lengths of EMT, Rigid and IMC. Concrete tight when taped. Used to join two lengths of EMT. 1/2" through 1 1/4" Concrete-tight, 1 1/2" thru 4" concrete-tight when taped. 2" thru 4" suitable for use with aluminum or steel EMT.
standard UL UL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat