Nacogdoches |
21 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Legrand-Pass & Seymour |
Catalog Number |
246DC |
466 |
Manufacturer Number |
246-DC |
466 |
Category |
Die Cast Set Screw Emt CPLG -
Die Cast Straight Set Screw Em
|
Lighting Lampholders -
Linear Fluorescent Lampholders
|
Classification |
Diecast Emt Fittings
|
Miscellaneous Residential Devices
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39111803 - Lamp sockets
|
UPC/EAN/GTIN |
00781747092465 |
00785007404661 |
Weight per package |
0.6916 (lbs/each) |
0.166 (lbs/each) |
Description |
246DC 2-1/2" Diecast Emt Set/Screw Coupling
Emt Set Screw Coupling, 2.5 In Trade Size, Zinc Die Cast Material, 4 In Length, 3.26 In Diameter, 0.6916 LB/Ea
|
466 Fluor LH Plunger Type Indoor
Pedestal Type, Recessed, Plunger, Quick Wire Terminals (For All Sizes Of Lamps T-12, T-8 and T-6).
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.40 (Each) |
$13.97 (Each) |
Carton/Reel |
$112.79 (12 Each) |
$139.70 (10 Each) |
Standard Packaging/Reel |
$112.79 (12 Each) |
$1,397.00 (100 Each) |
|
amperage rating |
- |
660 |
Material |
Zinc Die Cast |
Thermoplastic |
Voltage Rating |
- |
1000 |
|
Color |
- |
White |
Finish |
Ball Burnished;Mirror Smooth |
- |
|
Diameter |
3.26 in |
- |
Length |
4 in |
- |
|
Description |
2-1/2" DIECAST EMT SET/SCREW COUPLING |
FLUOR LH PLUNGER TYPE INDOOR |
extra long description |
BPT 246-DC 2 1/2" SET SCREW CPLG. Z |
P&S 466 FLUOR LH PLUNGER TYPE INDOO |
Features |
Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. |
- |
Long Description |
EMT Set Screw Coupling, 2.5 in Trade Size, Zinc Die Cast Material, 4 in Length, 3.26 in Diameter, 0.6916 lb/EA |
Pedestal type, recessed, plunger, quick wire terminals (for all sizes of lamps t-12, t-8 and t-6). |
Product Type |
Emt Set Screw Coupling |
Fluor LH Plunger Type Indoor |
Short Description |
EMT Set Screw Coupling, 2.5 in, Zinc Die-Cast, Ball Burnished;Mirror Smooth |
- |
Special Features |
Concrete-Tight |
Mounts in standard wall box, 4 watt, standard lampholder |
|
Base |
- |
Screw |
Connector Type |
SET SCREW |
- |
for use with |
Aluminum or Steel Electrical Metallic Tubing |
- |
includes |
Set Screw |
- |
Lamp Length |
- |
2.4 |
lamp size |
- |
2.4" |
media |
Yes |
- |
package quantity |
1 CT;12 PK |
- |
Standards Met |
UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B |
- |
Voltage |
- |
1000.0 V |
|
|
Brand |
Bridgeport |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
246-DC |
- |
|
Category Description |
DIECAST EMT FITTINGS |
Miscellaneous residential devices |
Type |
COUPLING |
Pedestal Lampholder |
|
Amperage |
- |
660.0 |
Trade Size |
2.5 |
- |
|
|
Application |
Used to join two lengths of EMT. 1/2" through 1 1/4" Concrete-tight, 1 1/2" thru 4" concrete-tight when taped. 2" thru 4" suitable for use with aluminum or steel EMT. |
Residential/Commercial |
Mounting |
- |
CEILING/WALL |
standard |
UL |
UL, UL listed |