Nacogdoches |
212 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Steel City |
Catalog Number |
245DC |
TK126A |
Manufacturer Number |
245-DC |
TK126A |
Category |
Die Cast Set Screw Emt CPLG -
Die Cast Straight Set Screw Em
|
Emt Couplings -
Steel Set Screw Emt Couplings
|
Classification |
Diecast Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747092458 |
00785991024845 |
Weight per package |
0.4233 (lbs/each) |
0.425 (lbs/each) |
Description |
245DC 2" Diecast Emt Set/Screw Coupling
Emt Set Screw Coupling, 2 In Trade Size, Zinc Die Cast Material, 3.44 In Length, 2.5 In Diameter, 0.4233 LB/Ea
|
TK126A 2" Emt Set Screw Coupling
Set Screw Coupling, 2 In Trade Size, Zinc Plated, 3.187 In Length, 0.43 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.63 (Each) |
$18.22 (Each) |
Carton/Reel |
$46.27 (10 Each) |
$455.42 (25 Each) |
Standard Packaging/Reel |
$277.61 (60 Each) |
$455.42 (25 Each) |
|
|
Finish |
Ball Burnished;Mirror Smooth |
Zinc Plated |
|
Diameter |
2.5 in |
- |
Length |
3.44 in |
3.187 in |
|
Description |
2" DIECAST EMT SET/SCREW COUPLING |
2" EMT SET SCREW COUPLING |
extra long description |
BPT 245-DC 2 SET SCREW CPLG. ZINC |
ABB TK126A 2 INCH COUPLING,SSCREW,E |
Features |
Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. |
Steel City(R) Raintight EMT Compression Fittings feature a distinctive design and a vibrant gold gland nut, enabling inspectors to visually inspect conformance from a distance. There's no close-up inspection required. |
Long Description |
EMT Set Screw Coupling, 2 in Trade Size, Zinc Die Cast Material, 3.44 in Length, 2.5 in Diameter, 0.4233 lb/EA |
Set Screw Coupling, 2 in Trade Size, Zinc Plated, 3.187 in Length, 0.43 lb/EA |
Product Type |
Emt Set Screw Coupling |
2 Inch Coupling, Sscrew, Emt, STL |
Short Description |
EMT Set Screw Coupling, 2 in, Zinc Die-Cast, Ball Burnished;Mirror Smooth |
EMT Set Screw Coupling, 2 in, Zinc Plated, 0.43 lb/EA |
Special Features |
Concrete-Tight |
Concrete-Tight;Raintight |
|
Connector Type |
SET SCREW |
- |
for use with |
Aluminum or Steel Electrical Metallic Tubing |
EMT Conduit |
includes |
Set Screw |
- |
media |
Yes |
- |
package quantity |
10 CT;60 PK |
25 CT |
Standards Met |
UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B |
UL E16592 |
|
|
Brand |
Bridgeport |
Thomas & Betts |
Manufacturers Part Number |
245-DC |
TK126A |
|
Category Description |
DIECAST EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
COUPLING |
EMT Conduit Fittings |
|
|
Weight |
0.4233 lb/EA |
0.43 lb/EA |
|
Application |
Used to join two lengths of EMT. 1/2" through 1 1/4" Concrete-tight, 1 1/2" thru 4" concrete-tight when taped. 2" thru 4" suitable for use with aluminum or steel EMT. |
For use with EMT conduit |
standard |
UL |
UL e16592 |