Item Comparison: 244DC, TK125A

Item

244DC - 1-1/2" Diecast Emt Set/Screw Coupling - Bridgeport

244DC
1-1/2" Diecast Emt Set/Screw Coupling

$3.4509 Each

$345.09 (100 Each)

QTY:
Each
Add
TK125A - 1-1/2" Emt Set Screw Coupling - Steel City

TK125A
1-1/2" Emt Set Screw Coupling

$20.0225 Each

$500.56 (25 Each)

QTY:
Each
Add
Nacogdoches 175 0
All Stores 6,356 174
Vendor Bridgeport Steel City
Catalog Number 244DC TK125A
Manufacturer Number 244-DC TK125A
Category Die Cast Set Screw Emt CPLG - Die Cast Straight Set Screw Em Emt Couplings - Steel Set Screw Emt Couplings
Classification Diecast Emt Fittings Steel Emt Fittings
UNSPSC 39131707 - Electrical conduit coupling 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00781747092441 00785991024777
Weight per package 0.292 (lbs/each) 0.355 (lbs/each)
Description 244DC 1-1/2" Diecast Emt Set/Screw Coupling
Emt Set Screw Coupling, 1.5 In Trade Size, Zinc Die Cast Material, 2.88 In Length, 2.08 In Diameter, 0.292 LB/Ea
TK125A 1-1/2" Emt Set Screw Coupling
Set Screw Coupling, 1-1/2 In Trade Size, Zinc Plated, 3.060 In Length, 0.36 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.45 (Each) $20.02 (Each)
Carton/Reel $34.51 (10 Each) $500.56 (25 Each)
Standard Packaging/Reel $345.09 (100 Each) $500.56 (25 Each)
Material Zinc Die Cast -
Finish Ball Burnished;Mirror Smooth Zinc Plated
Diameter 2.08 in -
Length 2.88 in 3.060 in
Description 1-1/2" DIECAST EMT SET/SCREW COUPLING 1-1/2" EMT SET SCREW COUPLING
extra long description BPT 244-DC 1-1/2 SET SCREW CPLG. ZI ABB TK125A 1 1/2 INCH COUPLING,SSCR
Features Used to join two lengths of EMT. 1/2” thru 2” furnished with Tri-Drive slot/Phillips/Robertson head screws. Steel City(R) Raintight EMT Compression Fittings feature a distinctive design and a vibrant gold gland nut, enabling inspectors to visually inspect conformance from a distance. There's no close-up inspection required.
Long Description EMT Set Screw Coupling, 1.5 in Trade Size, Zinc Die Cast Material, 2.88 in Length, 2.08 in Diameter, 0.292 lb/EA Set Screw Coupling, 1-1/2 in Trade Size, Zinc Plated, 3.060 in Length, 0.36 lb/EA
Product Type Emt Set Screw Coupling 1 1/2 Inch Coupling, Sscrew, Emt, STL
Short Description EMT Set Screw Coupling, 1.5 in, Zinc Die-Cast, Ball Burnished;Mirror Smooth EMT Set Screw Coupling, 1-1/2 in, Zinc Plated, 0.36 lb/EA
Special Features Concrete-Tight Concrete-Tight;Raintight
Connector Type SET SCREW -
for use with Aluminum or Steel Electrical Metallic Tubing EMT Conduit
includes Set Screw -
media Yes -
package quantity 10 CT;100 PK 25 CT
Standards Met UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B UL E16592
Made in USA yes yes
Brand Bridgeport Thomas & Betts
Manufacturers Part Number 244-DC TK125A
Category Description DIECAST EMT FITTINGS STEEL EMT FITTINGS
Type COUPLING EMT Conduit Fittings
Trade Size 1.5 1-1/2 in
Weight 0.292 lb/EA 0.36 lb/EA
Application Used to join two lengths of EMT. 1/2" through 1 1/4" Concrete-tight, 1 1/2" thru 4" concrete-tight when taped. 2" thru 4" suitable for use with aluminum or steel EMT. For use with EMT conduit
standard UL UL e16592
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat