Item Comparison: 244, 244DC

Item

244 - 1-1/2" Steel Set/Screw Emt Coupling - Bridgeport

244
1-1/2" Steel Set/Screw Emt Coupling

$2.2128 Each

$132.77 (60 Each)

QTY:
Each
Add
244DC - 1-1/2" Diecast Emt Set/Screw Coupling - Bridgeport

244DC
1-1/2" Diecast Emt Set/Screw Coupling

$3.4509 Each

$345.09 (100 Each)

QTY:
Each
Add
Nacogdoches 0 175
All Stores 7,800 6,115
Vendor Bridgeport Bridgeport
Catalog Number 244 244DC
Manufacturer Number 244 244-DC
Category Emt Couplings - Steel Set Screw Emt Couplings Die Cast Set Screw Emt CPLG - Die Cast Straight Set Screw Em
Classification Steel Emt Fittings Diecast Emt Fittings
UNSPSC 39131707 - Electrical conduit coupling 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00781747002440 00781747092441
Weight per package 0.0093 (lbs/each) 0.292 (lbs/each)
Description 244 1-1/2" Steel Set/Screw Emt Coupling
Emt Set Screw Coupling, 1.5 In Trade Size, Zinc Electro-Plated, 3-3/4 In Length, 1-15/16 In Diameter
244DC 1-1/2" Diecast Emt Set/Screw Coupling
Emt Set Screw Coupling, 1.5 In Trade Size, Zinc Die Cast Material, 2.88 In Length, 2.08 In Diameter, 0.292 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.21 (Each) $3.45 (Each)
Carton/Reel $22.13 (10 Each) $34.51 (10 Each)
Standard Packaging/Reel $132.77 (60 Each) $345.09 (100 Each)
Material - Zinc Die Cast
Finish Zinc Electro-Plated Ball Burnished;Mirror Smooth
Diameter 1-15/16 in 2.08 in
Length 3-3/4 in 2.88 in
Description 1-1/2" STEEL SET/SCREW EMT COUPLING 1-1/2" DIECAST EMT SET/SCREW COUPLING
extra long description BPT 244 1-1/2 SET SCREW CPLG. STEEL BPT 244-DC 1-1/2 SET SCREW CPLG. ZI
Features Used to join two lengths of EMT. Concrete tight when taped. Used to join two lengths of EMT. 1/2” thru 2” furnished with Tri-Drive slot/Phillips/Robertson head screws.
Long Description EMT Set Screw Coupling, 1.5 in Trade Size, Zinc Electro-Plated, 3-3/4 in Length, 1-15/16 in Diameter EMT Set Screw Coupling, 1.5 in Trade Size, Zinc Die Cast Material, 2.88 in Length, 2.08 in Diameter, 0.292 lb/EA
Product Type Emt Set Screw Coupling Emt Set Screw Coupling
Short Description EMT Set Screw Coupling, 1.5 in, Zinc Electro-Plated EMT Set Screw Coupling, 1.5 in, Zinc Die-Cast, Ball Burnished;Mirror Smooth
Special Features Concrete-Tight Concrete-Tight
Connector Type - SET SCREW
for use with EMT Conduit Aluminum or Steel Electrical Metallic Tubing
includes - Set Screw
media Yes Yes
package quantity 10 CT;60 PK 10 CT;100 PK
Standards Met UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B
Made in USA yes yes
Brand Bridgeport Bridgeport
Manufacturers Part Number 244 244-DC
Category Description STEEL EMT FITTINGS DIECAST EMT FITTINGS
Type COUPLING COUPLING
Trade Size 1.5 1.5
Weight - 0.292 lb/EA
Application Used to join two lengths of EMT. Concrete tight when taped. Used to join two lengths of EMT. 1/2" through 1 1/4" Concrete-tight, 1 1/2" thru 4" concrete-tight when taped. 2" thru 4" suitable for use with aluminum or steel EMT.
standard UL UL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat