Item Comparison: 238DC2, TC129A

Item

238DC2 - 3-1/2" Diecast Emt Set/Screw Connector - Bridgeport

238DC2
3-1/2" Diecast Emt Set/Screw Connector

$15.4131 Each

$92.48 (6 Each)

QTY:
Each
Add
TC129A - 3-1/2" Emt Set Screw Conn - Steel City

TC129A
3-1/2" Emt Set Screw Conn

$94.1799 Each

$470.90 (5 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 323 9
Vendor Bridgeport Steel City
Catalog Number 238DC2 TC129A
Manufacturer Number 238-DC2 TC129A
Category Die Cast Uninsulated Set Screw - Die Cast Uninsulated Straight Steel Uninsulated Set Screw Em - Steel Uninsulated Straight Set
Classification Diecast Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00781747152381 00785991025156
Weight per package 1.3169 (lbs/each) 2 (lbs/each)
Description 238DC2 3-1/2" Diecast Emt Set/Screw Connector
Connector, Set Screw, Zinc Die Cast, Size 3-1/2 Inch
TC129A 3-1/2" Emt Set Screw Conn
Set Screw Connector, Concrete Tight, Conduit Size 3-1/2 Inches, Length 3.906 Inches, Material Zinc Plated Steel, For Use With Emt Conduit
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $15.41 (Each) $94.18 (Each)
Carton/Reel $92.48 (6 Each) $470.90 (5 Each)
Standard Packaging/Reel $92.48 (6 Each) $470.90 (5 Each)
insulation None -
Material Zinc Die Cast Steel
Finish Ball burnish Zinc Plated
Size 3 1/2 -
Description 3-1/2" DIECAST EMT SET/SCREW CONNECTOR 3-1/2" EMT SET SCREW CONN
extra long description BPT 238-DC2 3-1/2" SET SCREW CONN. ABB TC129A 3-1/2 INCH CONN,SSCREW,E
Features Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. -
Long Description Connector, Set Screw, Zinc Die Cast, Size 3-1/2 Inch Set Screw Connector, Concrete Tight, Conduit Size 3-1/2 Inches, Length 3.906 Inches, Material Zinc Plated Steel, For use with EMT Conduit
Product Type 3-1/2" Set Screw Conn. Zinc 3-1/2 Inch Conn, Sscrew, Emt, STL
Special Features - Concrete tight when taped
Connector Type SET SCREW -
media Yes -
Brand Bridgeport Steel City
Manufacturers Part Number 238-DC2 TC129A
Category Description DIECAST EMT FITTINGS STEEL EMT FITTINGS
Type CONNECTOR EMT Conduit Fittings
Trade Size 3-1/2 -
Application Used to secure to box or enclosure. For use with EMT conduit
standard cULus UL e16592
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat