Item Comparison: 238DC2, 458

Item

238DC2 - 3-1/2" Diecast Emt Set/Screw Connector - Bridgeport

238DC2
3-1/2" Diecast Emt Set/Screw Connector

$15.4131 Each

$92.48 (6 Each)

QTY:
Each
Add
458 - 3-1/2" STL Emt Set/Screw Conn - Eaton

458
3-1/2" STL Emt Set/Screw Conn

$14.1394 Each

$56.56 (4 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 316 448
Vendor Bridgeport Eaton
Catalog Number 238DC2 458
Manufacturer Number 238-DC2 458
Category Die Cast Uninsulated Set Screw - Die Cast Uninsulated Straight Steel Uninsulated Set Screw Em - Steel Uninsulated Straight Set
Classification Diecast Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00781747152381 00784564104588
Weight per package 1.3169 (lbs/each) 1.9 (lbs/each)
Description 238DC2 3-1/2" Diecast Emt Set/Screw Connector
Connector, Set Screw, Zinc Die Cast, Size 3-1/2 Inch
458 3-1/2" STL Emt Set/Screw Conn
Eaton Crouse-Hinds Series Emt Set Screw Type Connector, Emt, Straight, Non-Insulated, Steel, Two Tightening Screws, 3-1/2"
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $15.41 (Each) $14.14 (Each)
Carton/Reel $92.48 (6 Each) $14.14 (1 Each)
Standard Packaging/Reel $92.48 (6 Each) $56.56 (4 Each)
connection - Threaded
insulation None -
Material Zinc Die Cast -
Finish Ball burnish Zinc Plated
Size 3 1/2 3-1/2 in
Description 3-1/2" DIECAST EMT SET/SCREW CONNECTOR 3-1/2" STL EMT SET/SCREW CONN
extra long description BPT 238-DC2 3-1/2" SET SCREW CONN. MIDWEST 458 3 1/2 EMT RGD SS CONN
Features Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
Long Description Connector, Set Screw, Zinc Die Cast, Size 3-1/2 Inch Eaton Crouse-Hinds series EMT set screw type connector, EMT, Straight, Non-insulated, Steel, Two tightening screws, 3-1/2"
Product Type 3-1/2" Set Screw Conn. Zinc 3 1/2 Emt RGD SS Conn
Connector Type SET SCREW -
dimensions - 5.8000 IN X 3.8000 IN X 6.4000 IN
media Yes -
Brand Bridgeport Eaton
Manufacturers Part Number 238-DC2 -
Category Description DIECAST EMT FITTINGS STEEL EMT FITTINGS
Type CONNECTOR Set screw type connector
Trade Size 3-1/2 -
Application Used to secure to box or enclosure. Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard cULus UL, cUL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat