Item Comparison: 238DC2, 238DC

Item

238DC2 - 3-1/2" Diecast Emt Set/Screw Connector - Bridgeport

238DC2
3-1/2" Diecast Emt Set/Screw Connector

$15.4131 Each

$92.48 (6 Each)

QTY:
Each
Add
238DC - 3-1/2" Diecast Emt Set/Screw Connector - Bridgeport Fittings

238DC
3-1/2" Diecast Emt Set/Screw Connector

$15.4131 Each

$92.48 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 318 318
Vendor Bridgeport Bridgeport Fittings
Catalog Number 238DC2 238DC
Manufacturer Number 238-DC2 N/A
Category Die Cast Uninsulated Set Screw - Die Cast Uninsulated Straight Enhanced Commodity Codes - Boxes & Covers
Classification Diecast Emt Fittings Diecast Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors -
UPC/EAN/GTIN 00781747152381 78174709238
Weight per package 1.3169 (lbs/each) 1.5 (lbs/each)
Description 238DC2 3-1/2" Diecast Emt Set/Screw Connector
Connector, Set Screw, Zinc Die Cast, Size 3-1/2 Inch
238DC 3-1/2" Diecast Emt Set/Screw Connector
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $15.41 (Each) $15.41 (Each)
Carton/Reel $92.48 (6 Each) $15.41 (1 Each)
Standard Packaging/Reel $92.48 (6 Each) $92.48 (6 Each)
insulation None -
Material Zinc Die Cast -
Finish Ball burnish -
Size 3 1/2 -
Description 3-1/2" DIECAST EMT SET/SCREW CONNECTOR 3-1/2" DIECAST EMT SET/SCREW CONNECTOR
extra long description BPT 238-DC2 3-1/2" SET SCREW CONN. -
Features Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. -
Long Description Connector, Set Screw, Zinc Die Cast, Size 3-1/2 Inch -
Product Type 3-1/2" Set Screw Conn. Zinc -
Connector Type SET SCREW -
media Yes -
Brand Bridgeport Bridgeport Fittings
Manufacturers Part Number 238-DC2 -
Category Description DIECAST EMT FITTINGS DIECAST EMT FITTINGS
Type CONNECTOR -
Trade Size 3-1/2 -
Status - Inactive
Application Used to secure to box or enclosure. -
standard cULus -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat