Nacogdoches |
288 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Bridgeport |
Catalog Number |
235DC2 |
235 |
Manufacturer Number |
235-DC2 |
235 |
Category |
Die Cast Uninsulated Set Screw -
Die Cast Uninsulated Straight
|
Steel Uninsulated Set Screw Em -
Steel Uninsulated Straight Set
|
Classification |
Diecast Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747152350 |
00781747002358 |
Weight per package |
0.533 (lbs/each) |
0.0223 (lbs/each) |
Description |
235DC2 2" Diecast Emt Set/Screw Connector
Emt SS Diecast Connector, 2 In Trade Size, Die-Cast Zinc Material, 2 In Connection Size, Non-Insulated, 2.56 In Length, 2.56 In Diameter, 0.533 LB/Ea
|
235 2" Steel Set/Screw Emt Connector
Emt Set Screw Connector, 2 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 2-7/8 In Length, 2-3/8 In Diameter, 0.0223 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.24 (Each) |
$2.87 (Each) |
Carton/Reel |
$42.40 (10 Each) |
$14.37 (5 Each) |
Standard Packaging/Reel |
$254.38 (60 Each) |
$86.23 (30 Each) |
|
insulation |
None |
None |
Material |
Die-Cast Zinc |
Steel |
|
Finish |
Ball burnish |
Zinc Electroplated |
|
Diameter |
2.56 in |
2-3/8 in |
Length |
2.56 in |
2-7/8 in |
Size |
2 |
2 |
|
Description |
2" DIECAST EMT SET/SCREW CONNECTOR |
2" STEEL SET/SCREW EMT CONNECTOR |
extra long description |
BPT 235-DC2 2 SET SCREW CONN. ZINC |
BPT 235 2 SET SCREW CONN. STEEL |
Features |
Used to join EMT to a box or enclosure. 2” thru 4” UL listed for both steel and aluminum EMT.1/2” thru 2” furnished with Tri-Drive slot/Phillips/Robertson head screws. |
Set screw type fitting used to join EMT to box or enclosure. Concrete-tight. |
Long Description |
EMT SS Diecast Connector, 2 in Trade Size, Die-Cast Zinc Material, 2 in Connection Size, Non-Insulated, 2.56 in Length, 2.56 in Diameter, 0.533 lb/EA |
EMT Set Screw Connector, 2 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 2-7/8 in Length, 2-3/8 in Diameter, 0.0223 lb/EA |
Product Type |
EMT SS Diecast Connector |
Emt Set Screw Connector |
Short Description |
EMT SS Diecast Connector, 2 in, Zinc Die Cast |
EMT Set Screw Connector, 2 in, Straight Connection, Zinc Electro-Plated |
Special Features |
Furnished with Tri-Drive slot/Phillips/Robertson head screws |
Concrete-Tight |
|
Color/Finish |
Ball Burnished;Mirror Smooth |
Zinc Electro-Plated |
Connection Orientation |
- |
Straight |
connection size |
2 in |
- |
Connector Type |
SET SCREW |
SET SCREW |
for use with |
Secure Emt to Box or Enclosure |
Join EMT to Box or Enclosure |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
media |
Yes |
Yes |
package quantity |
10 CT;60 PK |
30 PK;5 CT |
Standards Met |
CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard 514B |
cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B |
|
|
Brand |
Bridgeport |
Bridgeport |
Manufacturers Part Number |
235-DC2 |
235 |
|
Category Description |
DIECAST EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
CONNECTOR |
CONNECTOR |
|
|
Weight |
0.533 lb/EA |
0.0223 lb/EA |
|
Application |
Used to Secure EMT to Box or Enclosure |
Set screw type fitting used to join EMT to box or enclosure. Concrete-tight. |
standard |
UL, CSA |
cULus |