Nacogdoches |
141 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Arlington |
Catalog Number |
235DC2 |
455 |
Manufacturer Number |
235-DC2 |
455 |
Category |
Die Cast Uninsulated Set Screw -
Die Cast Uninsulated Straight
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Diecast Emt Fittings
|
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121613 - Grounding devices or assemblies
|
UPC/EAN/GTIN |
00781747152350 |
00018997004550 |
Weight per package |
0.533 (lbs/each) |
0.18 (lbs/each) |
Description |
235DC2 2" Diecast Emt Set/Screw Connector
Emt SS Diecast Connector, 2 In Trade Size, Die-Cast Zinc Material, 2 In Connection Size, Non-Insulated, 2.56 In Length, 2.56 In Diameter, 0.533 LB/Ea
|
455 2" Ground Bushing Lay-In Lug
2" Insulated Metal Grounding Bushing. Threaded. C-Clamp Grounding Lug Is Dual Rated For Copper and Aluminum. Made Of Zinc Die-Cast, It Is Rated For 150 Degree C. Minimum Size Ground Is 14 Gauge and Max Wire Size Is 2 Gauge.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.24 (Each) |
$13.55 (Each) |
Carton/Reel |
$42.40 (10 Each) |
$135.49 (10 Each) |
Standard Packaging/Reel |
$254.38 (60 Each) |
$677.47 (50 Each) |
|
insulation |
None |
- |
Material |
Die-Cast Zinc |
- |
|
Conductor Material |
- |
Zinc |
Finish |
Ball burnish |
- |
|
Diameter |
2.56 in |
- |
Length |
2.56 in |
3.604 |
Size |
2 |
L(3.604) x W(2.665) x H(1.385) |
|
Description |
2" DIECAST EMT SET/SCREW CONNECTOR |
2" GROUND BUSHING LAY-IN LUG |
extra long description |
BPT 235-DC2 2 SET SCREW CONN. ZINC |
ARL 455 2" GRD.BUSH.LAY-IN LUG |
Features |
Used to join EMT to a box or enclosure. 2” thru 4” UL listed for both steel and aluminum EMT.1/2” thru 2” furnished with Tri-Drive slot/Phillips/Robertson head screws. |
- |
Long Description |
EMT SS Diecast Connector, 2 in Trade Size, Die-Cast Zinc Material, 2 in Connection Size, Non-Insulated, 2.56 in Length, 2.56 in Diameter, 0.533 lb/EA |
2" insulated metal grounding bushing. Threaded. C-clamp grounding lug is dual rated for copper and aluminum. Made of zinc die-cast, it is rated for 150 Degree C. Minimum size ground is 14 gauge and max wire size is 2 gauge. |
Product Type |
EMT SS Diecast Connector |
2" GRD.Bush.Lay-In Lug |
Short Description |
EMT SS Diecast Connector, 2 in, Zinc Die Cast |
- |
Special Features |
Furnished with Tri-Drive slot/Phillips/Robertson head screws |
Dual rated CU-AL C-clamp grounding lug |
|
Color/Finish |
Ball Burnished;Mirror Smooth |
- |
connection size |
2 in |
- |
Connector Type |
SET SCREW |
- |
for use with |
Secure Emt to Box or Enclosure |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
media |
Yes |
- |
package quantity |
10 CT;60 PK |
- |
Standards Met |
CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard 514B |
- |
|
|
Brand |
Bridgeport |
Arlington Industries |
Manufacturers Part Number |
235-DC2 |
- |
|
Category Description |
DIECAST EMT FITTINGS |
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods |
Type |
CONNECTOR |
Threaded Bushing |
|
|
|
Application |
Used to Secure EMT to Box or Enclosure |
- |
standard |
UL, CSA |
UL and CSA |