Nacogdoches |
0 |
113 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Bridgeport |
Catalog Number |
234 |
234DC2 |
Manufacturer Number |
234 |
234-DC2 |
Category |
Steel Uninsulated Set Screw Em -
Steel Uninsulated Straight Set
|
Die Cast Uninsulated Set Screw -
Die Cast Uninsulated Straight
|
Classification |
Steel Emt Fittings
|
Diecast Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747002341 |
00781747152343 |
Weight per package |
0.0078 (lbs/each) |
0.388 (lbs/each) |
Description |
234 1-1/2" Steel Set/Screw Emt Connector
Emt Set Screw Connector, 1-1/2 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 2-1/2 In Length, 2 In Diameter, 0.0078 LB/Ea
|
234DC2 1-1/2" Diecast Emt Set/Screw Connector
Emt SS Diecast Connector, 1-1/2 In Trade Size, Die-Cast Zinc Material, 1-1/2 In Connection Size, Non-Insulated, 2.31 In Length, 2.06 In Diameter, 0.388 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.03 (Each) |
$2.96 (Each) |
Carton/Reel |
$20.27 (10 Each) |
$29.58 (10 Each) |
Standard Packaging/Reel |
$121.62 (60 Each) |
$295.75 (100 Each) |
|
insulation |
None |
None |
Material |
Steel |
Die-Cast Zinc |
|
Finish |
Zinc Electroplated |
Ball burnish |
|
Diameter |
2 in |
2.06 in |
Length |
2-1/2 in |
2.31 in |
Size |
1 1/2 |
1 1/2 |
|
Description |
1-1/2" STEEL SET/SCREW EMT CONNECTOR |
1-1/2" DIECAST EMT SET/SCREW CONNECTOR |
extra long description |
BPT 234 1-1/2 SET SCREW CONN. STEEL |
BPT 234-DC2 1-1/2 SET SCREW CONN. Z |
Features |
Set screw type fitting used to join EMT to box or enclosure. Concrete-tight. |
Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. |
Long Description |
EMT Set Screw Connector, 1-1/2 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 2-1/2 in Length, 2 in Diameter, 0.0078 lb/EA |
EMT SS Diecast Connector, 1-1/2 in Trade Size, Die-Cast Zinc Material, 1-1/2 in Connection Size, Non-Insulated, 2.31 in Length, 2.06 in Diameter, 0.388 lb/EA |
Product Type |
Emt Set Screw Connector |
EMT SS Diecast Connector |
Short Description |
EMT Set Screw Connector, 1-1/2 in, Straight Connection, Zinc Electro-Plated |
EMT SS Diecast Connector, 1-1/2 in, Zinc Die Cast |
Special Features |
Concrete-Tight |
Furnished with Tri-Drive slot/Phillips/Robertson head screws |
|
Color/Finish |
Zinc Electro-Plated |
Ball Burnished;Mirror Smooth |
Connection Orientation |
Straight |
- |
connection size |
- |
1-1/2 in |
Connector Type |
SET SCREW |
SET SCREW |
for use with |
Join EMT to Box or Enclosure |
Secure Emt to Box or Enclosure |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
media |
Yes |
Yes |
package quantity |
60 PK;10 CT |
1 CT;10 PK |
Standards Met |
cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B |
CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard 514B |
|
|
Brand |
Bridgeport |
Bridgeport |
Manufacturers Part Number |
234 |
234-DC2 |
|
Category Description |
STEEL EMT FITTINGS |
DIECAST EMT FITTINGS |
Type |
CONNECTOR |
CONNECTOR |
|
|
Weight |
0.0078 lb/EA |
0.388 lb/EA |
|
Application |
Set screw type fitting used to join EMT to box or enclosure. Concrete-tight. |
Used to Secure EMT to Box or Enclosure |
standard |
cULus |
UL, CSA |