Item Comparison: 234DC2, TC125A

Item

234DC2 - 1-1/2" Diecast Emt Set/Screw Connector - Bridgeport

234DC2
1-1/2" Diecast Emt Set/Screw Connector

$2.9575 Each

$295.75 (100 Each)

QTY:
Each
Add
TC125A - 1-1/2" Emt Set Screw Conn - Steel City

TC125A
1-1/2" Emt Set Screw Conn

$17.572 Each

$439.30 (25 Each)

QTY:
Each
Add
Nacogdoches 139 0
All Stores 4,962 106
Vendor Bridgeport Steel City
Catalog Number 234DC2 TC125A
Manufacturer Number 234-DC2 TC125A
Category Die Cast Uninsulated Set Screw - Die Cast Uninsulated Straight Steel Uninsulated Set Screw Em - Steel Uninsulated Straight Set
Classification Diecast Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00781747152343 00785991024692
Weight per package 0.388 (lbs/each) 0.345 (lbs/each)
Description 234DC2 1-1/2" Diecast Emt Set/Screw Connector
Emt SS Diecast Connector, 1-1/2 In Trade Size, Die-Cast Zinc Material, 1-1/2 In Connection Size, Non-Insulated, 2.31 In Length, 2.06 In Diameter, 0.388 LB/Ea
TC125A 1-1/2" Emt Set Screw Conn
Emt Set Screw Connector, 1-1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 2.500 In Length, 0.35 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.96 (Each) $17.57 (Each)
Carton/Reel $29.58 (10 Each) $439.30 (25 Each)
Standard Packaging/Reel $295.75 (100 Each) $439.30 (25 Each)
insulation None -
Material Die-Cast Zinc -
Finish Ball burnish Zinc Plated
Diameter 2.06 in -
Length 2.31 in 2.500 in
Size 1 1/2 -
Description 1-1/2" DIECAST EMT SET/SCREW CONNECTOR 1-1/2" EMT SET SCREW CONN
extra long description BPT 234-DC2 1-1/2 SET SCREW CONN. Z ABB TC125A 1 1/2 INCH CONN,SSCREW,E
Features Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. Steel City(R) Raintight EMT Compression Fittings feature a distinctive design and a vibrant gold gland nut, enabling inspectors to visually inspect conformance from a distance. There's no close-up inspection required.
Long Description EMT SS Diecast Connector, 1-1/2 in Trade Size, Die-Cast Zinc Material, 1-1/2 in Connection Size, Non-Insulated, 2.31 in Length, 2.06 in Diameter, 0.388 lb/EA EMT Set Screw Connector, 1-1/2 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 2.500 in Length, 0.35 lb/EA
Product Type EMT SS Diecast Connector Emt Set Screw Connector
Short Description EMT SS Diecast Connector, 1-1/2 in, Zinc Die Cast EMT Set Screw Connector, 1-1/2 in, Straight Connection, Zinc Plated, 25 CT
Special Features Furnished with Tri-Drive slot/Phillips/Robertson head screws Concrete-Tight;Raintight
Color/Finish Ball Burnished;Mirror Smooth Zinc Plated
Connection Orientation - Straight
connection size 1-1/2 in -
Connector Type SET SCREW -
for use with Secure Emt to Box or Enclosure EMT Conduit
Insulated/Non-Insulated Non-Insulated Non-Insulated
media Yes -
package quantity 1 CT;10 PK 25 CT
Standards Met CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard 514B UL E16592
Made in USA yes yes
Brand Bridgeport Thomas & Betts
Manufacturers Part Number 234-DC2 TC125A
Category Description DIECAST EMT FITTINGS STEEL EMT FITTINGS
Type CONNECTOR EMT Conduit Fittings
Trade Size 1-1/2 1-1/2 in
Weight 0.388 lb/EA 0.35 lb/EA
Application Used to Secure EMT to Box or Enclosure Electrical
standard UL, CSA UL e16592
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat