Item Comparison: 234DC2, SC150RK0N

Item

234DC2 - 1-1/2" Diecast Emt Set/Screw Connector - Bridgeport

234DC2
1-1/2" Diecast Emt Set/Screw Connector

$2.9575 Each

$295.75 (100 Each)

QTY:
Each
Add
SC150RK0N - 1-1/2" STL Emt Set/Screw Conn - Allied Tube and Conduit

SC150RK0N
1-1/2" STL Emt Set/Screw Conn

$1.0826 Each

$5.41 (5 Each)

QTY:
Each
Add
Nacogdoches 139 0
All Stores 4,819 575
Vendor Bridgeport Allied Tube and Conduit
Catalog Number 234DC2 SC150RK0N
Manufacturer Number 234-DC2 N/A
Category Die Cast Uninsulated Set Screw - Die Cast Uninsulated Straight Unassigned
Classification Diecast Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors -
UPC/EAN/GTIN 00781747152343 50842136100088
Weight per package 0.388 (lbs/each) 0.451 (lbs/each)
Description 234DC2 1-1/2" Diecast Emt Set/Screw Connector
Emt SS Diecast Connector, 1-1/2 In Trade Size, Die-Cast Zinc Material, 1-1/2 In Connection Size, Non-Insulated, 2.31 In Length, 2.06 In Diameter, 0.388 LB/Ea
SC150RK0N 1-1/2" STL Emt Set/Screw Conn
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.96 (Each) $1.08 (Each)
Carton/Reel $29.58 (10 Each) $1.08 (1 Each)
Standard Packaging/Reel $295.75 (100 Each) $5.41 (5 Each)
insulation None -
Material Die-Cast Zinc -
Finish Ball burnish -
Diameter 2.06 in -
Length 2.31 in -
Size 1 1/2 -
Description 1-1/2" DIECAST EMT SET/SCREW CONNECTOR 1-1/2" STL EMT SET/SCREW CONN
extra long description BPT 234-DC2 1-1/2 SET SCREW CONN. Z -
Features Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. -
Long Description EMT SS Diecast Connector, 1-1/2 in Trade Size, Die-Cast Zinc Material, 1-1/2 in Connection Size, Non-Insulated, 2.31 in Length, 2.06 in Diameter, 0.388 lb/EA -
Product Type EMT SS Diecast Connector -
Short Description EMT SS Diecast Connector, 1-1/2 in, Zinc Die Cast -
Special Features Furnished with Tri-Drive slot/Phillips/Robertson head screws -
Color/Finish Ball Burnished;Mirror Smooth -
connection size 1-1/2 in -
Connector Type SET SCREW -
for use with Secure Emt to Box or Enclosure -
Insulated/Non-Insulated Non-Insulated -
media Yes -
package quantity 1 CT;10 PK -
Standards Met CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard 514B -
Made in USA yes -
Brand Bridgeport Allied Tube and Conduit
Manufacturers Part Number 234-DC2 -
Category Description DIECAST EMT FITTINGS STEEL EMT FITTINGS
Type CONNECTOR -
Trade Size 1-1/2 -
Weight 0.388 lb/EA -
Application Used to Secure EMT to Box or Enclosure -
standard UL, CSA -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat