Nacogdoches |
78 |
78 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Bridgeport Fittings |
Catalog Number |
233DC2 |
233DC |
Manufacturer Number |
233-DC2 |
N/A |
Category |
Die Cast Uninsulated Set Screw -
Die Cast Uninsulated Straight
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Diecast Emt Fittings
|
Diecast Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
-
|
UPC/EAN/GTIN |
00781747152336 |
78174709233 |
Weight per package |
0.3 (lbs/each) |
0.3 (lbs/each) |
Description |
233DC2 1-1/4" Diecast Emt Set/Screw Connector
Emt SS Diecast Connector, 1-1/4 In Trade Size, Die-Cast Zinc Material, 1-1/4 In Connection Size, Non-Insulated, 2 In Length, 1.88 In Diameter, 0.3 LB/Ea
|
233DC 1-1/4" Diecast Emt Set/Screw Connector
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.05 (Each) |
$2.05 (Each) |
Carton/Reel |
$20.50 (10 Each) |
$20.50 (10 Each) |
Standard Packaging/Reel |
$205.05 (100 Each) |
$20.50 (10 Each) |
|
insulation |
None |
- |
Material |
Die-Cast Zinc |
- |
|
|
Diameter |
1.88 in |
- |
Length |
2 in |
- |
Size |
1 1/4 |
- |
|
Description |
1-1/4" DIECAST EMT SET/SCREW CONNECTOR |
1-1/4" DIECAST EMT SET/SCREW CONNECTOR |
extra long description |
BPT 233-DC2 1-1/4 SET SCREW CONN. Z |
- |
Features |
Used to join EMT to a box or enclosure. 2” thru 4” UL listed for both steel and aluminum EMT.1/2” thru 2” furnished with Tri-Drive slot/Phillips/Robertson head screws. |
- |
Long Description |
EMT SS Diecast Connector, 1-1/4 in Trade Size, Die-Cast Zinc Material, 1-1/4 in Connection Size, Non-Insulated, 2 in Length, 1.88 in Diameter, 0.3 lb/EA |
- |
Product Type |
EMT SS Diecast Connector |
- |
Short Description |
EMT SS Diecast Connector, 1-1/4 in, Zinc Die Cast |
- |
Special Features |
Furnished with Tri-Drive slot/Phillips/Robertson head screws |
- |
|
Color/Finish |
Ball Burnished;Mirror Smooth |
- |
connection size |
1-1/4 in |
- |
Connector Type |
SET SCREW |
- |
for use with |
Secure Emt to Box or Enclosure |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
media |
Yes |
- |
package quantity |
1 CT;20 PK |
- |
Standards Met |
CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard 514B |
- |
|
|
Brand |
Bridgeport |
Bridgeport Fittings |
Manufacturers Part Number |
233-DC2 |
- |
|
Category Description |
DIECAST EMT FITTINGS |
DIECAST EMT FITTINGS |
Type |
CONNECTOR |
- |
|
|
|
|
Application |
Used to Secure EMT to Box or Enclosure |
- |
standard |
UL, CSA |