Nacogdoches |
7 |
0 |
All Stores |
|
|
|
Vendor |
Scotch |
Nsi |
Catalog Number |
23 |
WWHRL75 |
Manufacturer Number |
7000007286 |
WW-HRL-75 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes - Tape
|
Classification |
Tape
|
Tape
|
UNSPSC |
31201500 - Tape
|
39121445 - Twist on wire connector
|
UPC/EAN/GTIN |
00054007150251 |
00662381365767 |
Weight per package |
0.0196 (lbs/each) |
0.177 (lbs/each) |
Description |
23 Scotch Rubber Splicing Tape, 3/4" X 30', BK
Rubber Splicing Tape, Black, Ethylene Propylene Rubber Backing Material, Rubber Resin Adhesive Material, +194 °F Operating Temperature, 30 FT Length, 3/4 In Width, 30 Mil Thickness, 0.37 LB
|
WWHRL75 High Voltage Rubber Tape W/Liner 30 FT X .75 In
Warriorwrap WW-HRL-75 Black High-Voltage Linered Rubber Splicing Tape Is Strong Enough For Professional Environments and Gets The Job Done Right The First Time, Every Time. This Tape Is 30MIL Thick, .75 Inch Wide, 30FT Long and Has An Ethylene Rubber-Based Design. The Self-Bonding Adhesive Helps Stick to Uneven Surfaces and Easily Conforms to Irregular Shapes, While The Liner Repels Dirt and Dust During Installation. Top Breaking Strength and Elasticity Make Warriorwrap An Excellent Choice For Insulating,
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$29.96 (Roll) |
$28.19 (Each) |
Carton/Reel |
$599.20 (20 Rolls) |
$28.19 (1 Each) |
Standard Packaging/Reel |
$599.20 (20 Rolls) |
$28.19 (1 Each) |
|
Background Color |
Black |
- |
Backing Material |
Ethylene Propylene Rubber |
NSI |
|
Length |
30 ft;9.1 m |
30 |
Thickness |
30 mil |
30 |
Width |
3/4 in;19 mm |
0.750000000000000 |
|
Description |
23 RUBBER SPLICING TAPE,3/4 INX30 FT,BLACK,1 ROLL/ |
HIGH VOLTAGE RUBBER TAPE W/LINER 30 FT X .75 IN |
extra long description |
3M 7000007286 Scotch® Rubber Splici |
NSI WW-HRL-75 Linered Rubber Tape H |
Features |
High and low voltage insulation,self-fusing rubber tape.Primary electrical insulation for splicing all solid dielectric cables through 69kV Scotch(R) Rubber Splicing Tape 23 has greater physical and electrical properties that are unaffected by the degree of stretch.This tape is highly resistant to split,crack and flag when exposed to indoor or outdoor environments.It is designed to splice and terminate cables whose emergency overload temperatures can reach 266 degrees F (130 degrees C).This self-fusing eth |
Its Warrior Time. At NSI, we put our 45 years of experience in the electrical industry into WarriorWrap, electrical tape strong enough to rise to any challenge.That quality starts with strong adhesion to stick to uneven surfaces. But that’s not all—it also features the best breaking strength around and unmatched elasticity. This high-voltage linered rubber splicing tape can handle the toughest jobs, like the insulation and jacketing of splices on power cables from 600-Volt up to 69,000 Volt. The self-b |
Long Description |
Rubber Splicing Tape, Black, Ethylene Propylene Rubber Backing Material, Rubber Resin Adhesive Material, +194 °F Operating Temperature, 30 ft Length, 3/4 in Width, 30 mil Thickness, 0.37 lb |
WarriorWrap WW-HRL-75 Black High-Voltage Linered Rubber Splicing Tape is strong enough for professional environments and gets the job done right the first time, every time. This tape is 30mil thick, .75 inch wide, 30ft long and has an ethylene rubber-based design. The self-bonding adhesive helps stick to uneven surfaces and easily conforms to irregular shapes, while the liner repels dirt and dust during installation. Top breaking strength and elasticity make WarriorWrap an excellent choice for insulating, |
Product Type |
Rubber Splicing Tape |
Linered Rubber Tape HV .75" 30FT |
Short Description |
Rubber Splicing Tape, Ethylene Propylene Rubber |
- |
Special Features |
highly conformable, self-fusing Ethylene Propylene Rubber based high-insulating voltage tape |
- |
|
Adhesive Material |
Rubber Resin |
- |
Maximum Operating Temperature |
+194 °F |
- |
maximum voltage |
- |
69 |
package quantity |
1 BX;50 CT;50 RL |
- |
Temperature Range |
- |
130 C, 266 F |
Tensile Strength |
- |
333.6 |
Warranty |
- |
1 YEAR |
|
Brand |
Minnesota Mining (3M) |
NSi |
Manufacturers Part Number |
23-3/4INX30FT |
WW-HRL-75 |
sub brand |
Scotch(R) |
- |
|
Category Description |
TAPE |
TAPE |
Type |
Insulating and Splicing |
- |
|
Manufacturer Status |
Inactive |
- |
|
|
Application |
Splicing Cable;Building Stress;Jacketing;Bus Bar;Sealing |