Item Comparison: 22SRLD229CUNVL84, 22SRLD129CUNVL84

Item

22SRLD229CUNVL84 - 22srld229cunvl840cd1u - Metalux

22SRLD229CUNVL84
22srld229cunvl840cd1u

$277.16 Each

$277.16 (1 Each)

QTY:
Each
Add
22SRLD129CUNVL84 - SR 2X2 Led Layin 4000K 2900LM - Metalux Specification

22SRLD129CUNVL84
SR 2X2 Led Layin 4000K 2900LM

$231.10 Each

$231.10 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 15 0
Vendor Metalux Metalux Specification
Catalog Number 22SRLD229CUNVL84 22SRLD129CUNVL84
Manufacturer Number 22SR-LD2-29-C-UNV-L840-CD1-U 22SR-LD1-29-C-UNV-L840-CD1-U
Category Enhanced Commodity Codes - Lighting Led Architectural & Specificat - Led Recessed Architectural & S
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 39111534 - Lensed troffer 39111505 - Recessed lighting
UPC/EAN/GTIN 00080083752577 00080083691036
Weight per package 14.6 (lbs/each) 14.7 (lbs/each)
Description 22SRLD229CUNVL84 22srld229cunvl840cd1u
Led, 2'X2' Skyridge, Wavestream, 2900 Lumens, 85 Cri, 4000K, Unv 0-10V Dimming Driver, Curved
22SRLD129CUNVL84 SR 2X2 Led Layin 4000K 2900LM
2'X2' Skyridge Led, Wavestream, 2900 Lumens, 85 Cri, 4000K, Unv 0-10V Dimming Driver
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $277.16 (Each) $231.10 (Each)
Carton/Reel $277.16 (1 Each) $231.10 (1 Each)
Standard Packaging/Reel $277.16 (1 Each) $231.10 (1 Each)
amperage rating 0.084 at 277V 108m A
Ballast Type N/A LED Driver
Lamp Type LED INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Material Aluminum -
Number of Lamps 1 -
Voltage Rating 120/277V 120/277 VAC
Wattage - 30 W
Style (blank) -
Height - 5.313 in
Length - 27.063 in
Width - 27.063 in
Description 22SRLD229CUNVL840CD1U SR 2X2 LED LAYIN 4000K 2900LM
extra long description CLS 22SR-LD2-29-C-UNV-L840-CD1-U 2X ETNCL 22SR-LD1-29-C-UNV-L840-CD1-U
Long Description LED, 2'x2' SkyRidge, WaveStream, 2900 Lumens, 85 CRI, 4000K, UNV 0-10V Dimming Driver, Curved 2'x2' SkyRidge LED, WaveStream, 2900 Lumens, 85 CRI, 4000K, UNV 0-10V Dimming Driver
Product Type 2X2 Led Sky RDG, 2900, 40K, Unv 0-10V DD 2X2 Led Trof, 2900 LM, 40K, 0-10V Dim
Special Features Available in 1' x 2', 1' x 4', 2' x 2' and 2' x 4' recessed versions Available in 1' x 2', 1' x 4', 2' x 2' and 2' x 4' recessed versions
Socket Type N/A -
Brand METALUX SPECIFICATION Eaton Lighting
Manufacturers Part Number 22SR-LD2-29-C-UNV-L840-CD1-U 22SR-LD1-29-C-UNV-L840-CD1-U
sub brand - SkyRidge LED Series
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type Recessed Static Recessed Static
Application lighting lighting
Mounting Recessed Recessed
standard UL Recognized;cULus Listed;LM79/LM80 Compliant;DLC Qualified;IC Rated;RoHS Compliant;Damp Locations Listed;NOM Certified;25 Degree C Ambient Temperature Rating DLC Qualified
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat