Nacogdoches |
10 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Cooper Lighting Solutions |
Catalog Number |
22GR3240D |
2GRLD143AUNVL840 |
Manufacturer Number |
22GR3240D |
N/A |
Category |
Led Architectural & Specificat -
Led Recessed Architectural & S
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39111534 - Lensed troffer
|
-
|
UPC/EAN/GTIN |
00080083755479 |
080083656608 |
Weight per package |
13 (lbs/each) |
11.71 (lbs/each) |
Description |
22GR3240D 2X2 Led Lensed Troffer 40K 3200LM
Lensed Led Troffer, Insulated Ceilings Application, 3200 LM Brightness (Lumens), Led Bulb Type, Iron Phosphate Finish, 3-1/4 In;83 MM Height, Cold Rolled Steel Housing Material, 23-3/4 In;603 MM Length, 1 Ea Package Quantity, Iesna LM-79;LM-80;PS519080EN 4-21-17;Rohs Compliant, 0 to 10 V Voltage Rating, 28 W Wattage, 10 LB Weight
|
2GRLD143AUNVL840 2 X 2 Led Dimmable Lay In
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$111.18 (Each) |
$171.36 (Each) |
Carton/Reel |
$111.18 (1 Each) |
$171.36 (1 Each) |
Standard Packaging/Reel |
$111.18 (1 Each) |
$171.36 (1 Each) |
|
amperage rating |
0.101 at 277V |
- |
Ballast Type |
N/A |
- |
Lamp Type |
LED |
- |
Number of Lamps |
1 |
- |
Voltage Rating |
0 to 10 V |
- |
Wattage |
28 W |
- |
|
Finish |
Iron Phosphate |
- |
Housing Material |
Cold rolled steel |
- |
Style |
(blank) |
- |
|
Height |
3-1/4 in;83 mm |
- |
Length |
23-3/4 in;603 mm |
- |
|
Description |
2X2 LED LENSED TROFFER 40K 3200LM |
2 X 2 LED DIMMABLE LAY IN |
extra long description |
CLS 22GR3240D 22 A LENS LED TR 3200 |
- |
Features |
Rigid housing is die formed of code gauge prime cold rolled steel and features full length die-formed stiffeners and unibody endplate for added strength. Side flanges are hemmed. Innovative design provides superior lens brightness uniformity and visual comfort. Unibody endplates are securely attached with interlocking tabs and screws. Four auxiliary fixture end suspension points provided. Gridlock feature for safety and Convenience |
- |
Long Description |
Lensed LED Troffer, Insulated Ceilings Application, 3200 lm Brightness (Lumens), LED Bulb Type, Iron Phosphate Finish, 3-1/4 in;83 mm Height, Cold Rolled Steel Housing Material, 23-3/4 in;603 mm Length, 1 EA Package Quantity, IESNA LM-79;LM-80;PS519080EN 4-21-17;RoHS Compliant, 0 to 10 V Voltage Rating, 28 W Wattage, 10 lb Weight |
- |
Product Type |
Led Troffer |
- |
Short Description |
Lensed LED Troffer, 28 W, LED, 1 EA |
- |
Special Features |
2 x 4 and 2 x 2 product configuration |
- |
|
Brightness (Lumens) |
3200 lm |
- |
bulb type |
LED |
- |
package quantity |
1 EA |
- |
Standards Met |
PS519080EN 4-21-17;RoHS Compliant;IESNA LM-79;LM-80 |
- |
|
Brand |
Eaton Lighting |
Cooper Lighting Solutions |
Manufacturers Part Number |
22GR3240D |
- |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
Recessed Static |
- |
|
|
Application |
Insulated Ceilings |
- |
Mounting |
Surface Mount |
- |
standard |
UL Recognized;cUL Listed;RoHS Compliant;DLC Qualified |