Item Comparison: 22CGTSL3C3, CPANL2X2243344LM

Item

22CGTSL3C3 - 2X2 Led Flat Panel Lumen & Kelvin Selectable - Metalux

22CGTSL3C3
2X2 Led Flat Panel Lumen & Kelvin Selectable

$53.97 Each

$53.97 (1 Each)

QTY:
Each
Add
CPANL2X2243344LM - 20/28/39W 2X2 Led Flat PNL 40K Adj Lumen Output - Lithonia Lighting

CPANL2X2243344LM
20/28/39W 2X2 Led Flat PNL 40K Adj Lumen Output

$91.77 Each

$367.08 (4 Each)

QTY:
Each
Add
Nacogdoches 109 0
All Stores 4,149 8
Vendor Metalux Lithonia Lighting
Catalog Number 22CGTSL3C3 CPANL2X2243344LM
Manufacturer Number 22CGTS-L3C3 CPANL 2X2 24/33/44LM 40K M4
Category Enhanced Commodity Codes - Lighting Led Architectural & Specificat - Led Surface Architectural & SP
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 39111505 - Recessed lighting 39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN 00080083194728 00191848338322
Weight per package 8.4 (lbs/each) 11.8999 (lbs/each)
Description 22CGTSL3C3 2X2 Led Flat Panel Lumen & Kelvin Selectable
2'X2' Recessed Panel, 3500K/4000K/5000K, 120/277V, 2500-4900 Lumens
CPANL2X2243344LM 20/28/39W 2X2 Led Flat PNL 40K Adj Lumen Output
00191848338322|0191848|191848338322|19184833832|33832|Cpanl 2X2 24/33/44LM 40K M4|CPANL2X224/33/44LM40KM4|Cpanl-2X2-24/33/44LM-40K-M4|Flat Panel|Acuity Brands Cpanl 2X2 24/33/44LM 40K M4|Acuity Brands CPANL2X224/33/44LM40KM4|Acuity Brands Cpanl-2X2-24/33/44LM-40K-M4|Lithonia Cpanl 2X2 24/33/44LM 40K M4|Lithonia CPANL2X224/33/44LM40KM4|Lithonia Cpanl-2X2-24/33/44LM-40K-M4|Lithonia Lighting Cpanl 2X2 24/33/44LM 40K M4|Lithonia Lighting CPANL2X224/33/44LM40KM4|Lithonia Lighting Cpanl-2X2-24/33/44LM-40K-M4|Lit
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $53.97 (Each) $91.77 (Each)
Carton/Reel $53.97 (1 Each) $91.77 (1 Each)
Standard Packaging/Reel $53.97 (1 Each) $367.08 (4 Each)
amperage rating N/A -
Lamp Type LED LED - Static
Number of Lamps 1 -
Voltage Rating 120/277V -
Wattage 54 -
Style (blank) -
Description 2X2 LED FLAT PANEL LUMEN & KELVIN SELECTABLE 20/28/39W 2X2 LED FLAT PNL 40K ADJ LUMEN OUTPUT
extra long description CLS 22CGTS-L3C3 2X2 CGTS LUMEN & CC LITH CPANL 2X2 24/33/44LM 40K M4 Fl
Long Description 2'x2' Recessed Panel, 3500K/4000K/5000K, 120/277V, 2500-4900 lumens 00191848338322|0191848|191848338322|19184833832|33832|CPANL 2X2 24/33/44LM 40K M4|CPANL2X224/33/44LM40KM4|CPANL-2X2-24/33/44LM-40K-M4|Flat Panel|Acuity Brands CPANL 2X2 24/33/44LM 40K M4|Acuity Brands CPANL2X224/33/44LM40KM4|Acuity Brands CPANL-2X2-24/33/44LM-40K-M4|LITHONIA CPANL 2X2 24/33/44LM 40K M4|LITHONIA CPANL2X224/33/44LM40KM4|LITHONIA CPANL-2X2-24/33/44LM-40K-M4|Lithonia Lighting CPANL 2X2 24/33/44LM 40K M4|Lithonia Lighting CPANL2X224/33/44LM40KM4|Lithonia Lighting CPANL-2X2-24/33/44LM-40K-M4|Lit
Product Type 2X2 CGTS Lumen & CCT Select Flat Panel
Special Features 1x4, 2x2, and 2x4 sizes available -
Fixture Type - Flat Panel
lumens - 2400 LM, 3300 LM, 4400 LM
pallet quantity - 80
Socket Type N/A -
Brand METALUX Lithonia Lighting
Manufacturers Part Number 22CGTS-L3C3 CPANL 2X2 24/33/44LM 40K M4
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type RECESSED Flat Panel
Manufacturer Status - Inactive
Application lighting Offices & Banks
Mounting Recessed Recessed, Surface
standard cUL Listed - Damp Location;DLC Certified;Title 24 Compliant CSA Damp Location
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat