Nacogdoches |
93 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Keystone |
Catalog Number |
22CGTSL3C3 |
BPLED4022850VDIM |
Manufacturer Number |
22CGTS-L3C3 |
KT-BPLED40-22-850-VDIM |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39111505 - Recessed lighting
|
N/A
|
UPC/EAN/GTIN |
00080083194728 |
00843654127767 |
Weight per package |
8.4 (lbs/each) |
6.2 (lbs/each) |
Description |
22CGTSL3C3 2X2 Led Flat Panel Lumen & Kelvin Selectable
2'X2' Recessed Panel, 3500K/4000K/5000K, 120/277V, 2500-4900 Lumens
|
BPLED4022850VDIM 40W 2X2 Led Flat Panel 50K Backlit 4, 400LM
2X2 Led Panel, 40W, 120-277V Input, 5000K, 0-10V Dimming, Backlit Design
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$53.97 (Each) |
$0.00 (Each) |
Carton/Reel |
$53.97 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$53.97 (1 Each) |
$0.00 (2 Each) |
|
amperage rating |
N/A |
- |
Ballast Type |
- |
N/A |
Lamp Type |
LED |
- |
Number of Lamps |
1 |
N/A |
Voltage Rating |
120/277V |
- |
Wattage |
54 |
40 |
|
Base Type |
- |
N/A |
color rendering index (cri) |
- |
>80 Deg |
color temperature |
- |
5000 |
housing color |
- |
White |
Style |
(blank) |
- |
|
Construction |
- |
N/A |
Description |
2X2 LED FLAT PANEL LUMEN & KELVIN SELECTABLE |
40W 2X2 LED FLAT PANEL 50K BACKLIT 4,400LM |
extra long description |
CLS 22CGTS-L3C3 2X2 CGTS LUMEN & CC |
Key KT-BPLED40-22-850-VDIM 2x2 LED |
Long Description |
2'x2' Recessed Panel, 3500K/4000K/5000K, 120/277V, 2500-4900 lumens |
2x2 LED Panel, 40W, 120-277V Input, 5000K, 0-10V Dimming, Backlit Design |
Product Type |
2X2 CGTS Lumen & CCT Select |
2X2 Led Backlit Panel Light, 40W, 4400 Lumens, DLC Standard |
Special Features |
1x4, 2x2, and 2x4 sizes available |
- |
|
beam angle |
- |
N/A |
Circuit Type |
- |
N/A |
Input Voltage |
- |
120-277V |
ip rating |
- |
N/A |
lumens |
- |
4400 |
Nominal Length |
- |
N/A |
Nominal Size |
- |
2x2 |
Output Current |
- |
N/A |
Output Voltage |
- |
N/A |
Sensor Type |
- |
N/A |
Socket Type |
N/A |
- |
Wire Type |
- |
N/A |
|
Brand |
METALUX |
Keystone |
Manufacturers Part Number |
22CGTS-L3C3 |
KT-BPLED40-22-850-VDIM |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
RECESSED |
- |
|
Application |
lighting |
- |
Energy Star |
- |
N |
Mounting |
Recessed |
- |
standard |
cUL Listed - Damp Location;DLC Certified;Title 24 Compliant |
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
Call nearest store for Item Price
|