Nacogdoches |
21 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Lithonia Lighting |
Catalog Number |
22CGT3540C |
EPANL2234L40K |
Manufacturer Number |
22CGT3540C |
EPANL2234L40K |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Architectural & Specificat -
Led Surface Architectural & SP
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
N/A
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00080083880027 |
00190887602678 |
Weight per package |
8.37 (lbs/each) |
13.23 (lbs/each) |
Description |
22CGT3540C 31W 2X2 Led Flat Panel 40K 3582LM Back-Lit
Metalux 2X2 CGT Led Panel 4000K 80CRI 3582 Lumens
|
EPANL2234L40K 31W 2X2 Led FLT PNL 40K 3400LM
Led Edge-Lit Flat Panel, 120 to 277 V, 30.8 W, Aluminum, White, 4000 K, >80, 60000 H Average Life, Dimmable, 3479 LM Brightness (Lumens), 2 FT Length, 2 FT Width, 2.19 In Height, 13.23 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$47.63 (Each) |
$100.87 (Each) |
Carton/Reel |
$47.63 (1 Each) |
$100.87 (1 Each) |
Standard Packaging/Reel |
$47.63 (1 Each) |
$100.87 (1 Each) |
|
Lamp Type |
- |
LED |
Material |
- |
Aluminum |
Voltage Rating |
- |
120 to 277 v |
Wattage |
- |
31 |
|
Color |
- |
White |
Color Rendering Index |
- |
>80 |
color rendering index (cri) |
- |
80 |
color temperature |
- |
4000 K |
Finish |
- |
Gloss |
Lens Color |
- |
WHITE |
Style |
- |
CONTEMPORARY |
|
Height |
- |
2.19 in;55.5 mm |
Length |
- |
2 ft |
Width |
- |
2 ft |
|
Description |
31W 2X2 LED FLAT PANEL 40K 3582LM BACK-LIT |
31W 2X2 LED FLT PNL 40K 3400LM |
extra long description |
CLS 22CGT3540C CGT 3500 LUMEN 4000K |
LITH EPANL 22 34L 40K LED flat pane |
Features |
- |
The EPANL is a visually stunning, ultra low-profile, easy to install luminaire. The fully luminous lens provides a glare free solution that creates a comfortable environment. Dimming capabilities allow you to create the right amount of light for the space or task and networked control options aid in meeting energy codes and qualifying for rebates. EPANL is ideal for healthcare, retail, schools, offices and other commercial applications. |
Long Description |
Metalux 2x2 CGT LED Panel 4000K 80CRI 3582 Lumens |
LED Edge-Lit Flat Panel, 120 to 277 V, 30.8 W, Aluminum, White, 4000 K, >80, 60000 h Average Life, Dimmable, 3479 lm Brightness (Lumens), 2 ft Length, 2 ft Width, 2.19 in Height, 13.23 lb |
Product Type |
CGT 3500 Lumen 4000K 2X2 Unv |
LED Flat Panel |
Short Description |
- |
LED Flat Panel, 30.8 W, Aluminum |
Special Features |
1x4, 2x2, and 2x4 sizes available |
The Epanl Is a Visually Stunning, Low Profile, Easy to Install Luminaire. the Fully Luminous Lens Provides a Glare Free Solution Creating a Very Comfortable Environment. Add in Standard 0-10v Dimming and You Can Create the Right Amount of Light for the S |
|
average life |
- |
60000 h |
Brightness (Lumens) |
- |
3479 lm |
dimmable |
- |
Yes |
Fixture Type |
- |
Flat Panel |
Hardware |
- |
Yes |
includes |
- |
Integral T-Bar Clip |
ip rating |
- |
IP5X |
lumens |
- |
3479 |
Maximum Operating Temperature |
- |
25 |
media |
- |
Yes |
package quantity |
- |
52 PL;1 CT |
pallet quantity |
- |
26 |
Standards Met |
- |
CSA Certified;IC Rated;DLC Listed Premium |
Total Wattage |
- |
30.8 W |
|
Brand |
METALUX |
Lithonia Lighting |
Manufacturers Part Number |
22CGT3540C |
EPANL 22 34L 40K |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
RECESSED |
Flat Panel |
|
|
Application |
lighting |
Education;Healthcare;Offices & Banks;Retail |
environmental conditions |
- |
Indoor |
Mounting |
- |
Recessed,Surface |
standard |
IC Rated;Damp Locations Listed;RoHS Compliant;LM79/LM80 Compliant |
CSADLC Standard |