Item Comparison: 2160, PH250B

Item

2160 - 2-1/2" Emt/Rigid Conduit Hanger - Bridgeport

2160
2-1/2" Emt/Rigid Conduit Hanger

$2.8787 Each

$71.97 (25 Each)

QTY:
Each
Add
PH250B - 2-1/2'' Conduit Hanger W/Hex Nut/Bolt - LH Dottie

PH250B
2-1/2'' Conduit Hanger W/Hex Nut/Bolt

$0.00 Each

$0.00 (50 Each)

Call nearest store for Item Price
Nacogdoches 32 0
All Stores 4,259 0
Vendor Bridgeport LH Dottie
Catalog Number 2160 PH250B
Manufacturer Number 2160 PH250B
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Emt Fittings - Emt Fitting Tools & Accy.
Classification Conduit Hangers/Stand Off Straps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 39121701 - Electrical hangers 39121701 - Electrical hangers
UPC/EAN/GTIN 00781747021601 00781002283348
Weight per package 0.272 (lbs/each) 0.266 (lbs/each)
Description 2160 2-1/2" Emt/Rigid Conduit Hanger
Conduit Hanger, Size , Zinc Electro-Plated, Rigid: 2-1/2 In;Emt: 2-1/2 In Cable Size, 4-1/2 In Length, 1-1/4 In Width, 0.2720 LB
PH250B 2-1/2'' Conduit Hanger W/Hex Nut/Bolt
Conduit Hanger, 16 Ga Thickness, Steel Material, Zinc Plated Finish, 2-1/2 In. Pipe Size, 1/4-20 X 1-1/2 In. Bolt Size
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.88 (Each) $0.00 (Each)
Carton/Reel $71.97 (25 Each) $0.00 (50 Each)
Standard Packaging/Reel $71.97 (25 Each) $0.00 (50 Each)
Material Steel Steel
Finish Zinc Electroplated Zinc Plated
Length 4-1/2 in -
Size 6 2-1/2 IN Pipe, 2-1/2 IN EMT
Thickness - 16
Width 1-1/4 in -
Description 2-1/2" EMT/RIGID CONDUIT HANGER 2-1/2'' CONDUIT HANGER W/HEX NUT/BOLT
extra long description BPT 2160 #6 HANGER W/BOLT DOTTIE PH250B 2-1/2" Conduit Hanger
Features To secure EMT or rigid conduit to threaded rod, insulator supports, or directly to mounting surface. Available with or without bolt. 125 lb Load Rating. -
Long Description Conduit Hanger, Size , Zinc Electro-Plated, Rigid: 2-1/2 In;Emt: 2-1/2 In Cable Size, 4-1/2 In Length, 1-1/4 In Width, 0.2720 LB Conduit Hanger, 16 GA thickness, Steel material, Zinc Plated Finish, 2-1/2 in. pipe size, 1/4-20 x 1-1/2 in. bolt size
Product Type Conduit Hanger 2-1/2" Conduit Hangers With Bolts
Short Description Conduit Hanger, 6 in, Zinc Electro-Plate -
Special Features With Bolt Assembled with 1/4-20 X 1-1/2 IN combo round head screws and hex nuts
Bolt Size - 1/4-20 x 1-1/2
Cable Size Rigid: 2-1/2 in;EMT: 2-1/2 in -
Color/Finish Zinc Electro-Plated -
for use with EMT and Rigid Conduit to Threaded Rod -
media Yes -
Number of Holes - 1
package quantity 25 PK -
Pipe Size - 2-1/2
Standards Met UL File No: E-184283;UL Standard: UL-2239;RoHS Complient;Reach Compliance;cULus Listed;CSA Certified -
Made in USA yes -
Brand Bridgeport LH DOTTIE
Manufacturers Part Number 2160 PH250B
Category Description CONDUIT HANGERS/STAND OFF STRAPS Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type Conduit Hangers CONDUIT HANGER
Trade Size 6 in -
Weight 0.2720 lb -
Application To Secure EMT or Rigid Conduit to Threaded Rod. Insulator Supports or Directly to Mounting Surface. Available with or Without Bolt Used for Supporting Conduit
standard UL, CSA -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat