Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Temflex |
Minnesota Mining (3M) |
Catalog Number |
2155 |
215534X22FT |
Manufacturer Number |
7000089970 |
2155-3/4X22FT-50RLS |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes - Tape
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes - Tape
|
Classification |
Tape
|
Tape
|
UNSPSC |
31201500 - Tape
|
31201502 - Electrical insulating tape
|
UPC/EAN/GTIN |
00051138979058 |
00054007503484 |
Weight per package |
0.295 (lbs/each) |
0 |
Description |
2155 Temflex Rubber Splicing Tape, 3/4" X 22', BK
Splicing Tape, Rubber Material, +176 °F Operating Temperature, 22 FT Length, 3/4 In Width, 30 Mil Thickness, 0.3 LB
|
215534X22FT Temflex Rubber Splicing Tape, 3/4" X 22', BK
Rubber Splicing Tape 3/4 X 22
|
|
Minimum Order QTY |
20 Units |
1 Unit |
Unit/Foot |
$7.38 (Each) |
$7.38 (Each) |
Carton/Reel |
$147.60 (20 Each) |
$7.38 (1 Each) |
Standard Packaging/Reel |
$147.60 (20 Each) |
$7.38 (1 Each) |
|
Material |
Rubber |
Rubber |
Voltage Rating |
- |
0 TO 600 V |
|
Length |
22 ft;6.7056 m |
22 FT |
Thickness |
30 mil |
30 mil |
Width |
3/4 in;19 mm |
3/4 INCH |
|
Additional Information |
- |
STANDARD PACKAGE 50 ROLLS PER CASE |
Commodity Description |
- |
Markers & Marking Tapes - Tape |
Description |
TEM RUBBER SPLICING TAPE 3/4" X 22',BLACK,20/CASE |
TEM RUBBER SPLICING TAPE 3/4" X 22',BLACK,20/CASE |
extra long description |
3M 7000089970 3M™ Temflex™ Rubber S |
INSULATING WIRE SPLICE, LOW VOLTAGE INSULATING, SELF FUSING; RUBBER; 0 TO 600 V; LENGTH 22 FT; WIDTH 3/4 INCH; THICKNESS 30 MIL; MAXIMUM CONTINUOUS TEMPERATURE 176 DEG F; APPROVAL UL 539-H; TEMFLEX[T] BRAND; 2155 MODEL; STANDARD PACKAGE 50 ROLLS PER CASE |
Features |
3M(TM) Temflex(TM) Tape 2155 is a 30-mil,general purpose,highly conformable,electrically insulating,low-voltage rubber splicing tape.The self-fusing tape is designed to offer guaranteed performance when used with solid dielectric cable insulations and has a liner,which will not stick to the tape upon unwind.It withstands a wide temperature range of 176 degrees F (80 degrees C).3M(TM) Temflex(TM) Splicing Tape 2155 with self-fusing rubber backing,has rubber-resin adhesive that offers optimized adherence.Thi |
- |
Long Description |
Splicing Tape, Rubber Material, +176 °F Operating Temperature, 22 ft Length, 3/4 in Width, 30 mil Thickness, 0.3 lb |
RUBBER SPLICING TAPE 3/4 X 22 |
Product Type |
Splicing Tape |
Tape |
Short Description |
Splicing Tape, Rubber |
- |
Special Features |
economical low voltage rubber vinyl insulating tape that is self-fusing |
- |
|
Length in m |
- |
6.7056 |
Maximum Continuous Temperatur |
- |
176 DEG F |
Maximum Operating Temperature |
+176 °F |
- |
package quantity |
50 RL/CA |
- |
Standards Met |
UL 539-H |
- |
Thickness in Mil |
- |
30 A |
|
Brand |
Temflex |
Minnesota Mining (3M) |
Manufacturers Part Number |
2155-3/4X22FT-50RLS |
2155-3/4X22FT-50RLS |
Model |
- |
04089228188 |
sub brand |
Temflex(TM) |
- |
|
Category Description |
TAPE |
TAPE |
Type |
Rubber Insulating and Splicing |
INSULATING WIRE SPLICE, LOW VOLTAGE INSULATING, SELF FUSING |
|
minimum qty |
20 |
- |
Status |
- |
Inactive |
|
|
Application |
insulating wire splices, split bolt connections, and motor leads up to 600V |
- |
Approval |
- |
UL 539-H |
standard |
UL Listed, File E129200 |