Nacogdoches |
900 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Appleton |
Catalog Number |
2150 |
H200WB |
Manufacturer Number |
2150 |
H-200WB |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Conduit Hangers/Stand Off Straps
|
Conduit Hangers/Stand Off Straps
|
UNSPSC |
39121701 - Electrical hangers
|
39121701 - Electrical hangers
|
UPC/EAN/GTIN |
00781747021502 |
00781381454902 |
Weight per package |
0.23 (lbs/each) |
0.25 (lbs/each) |
Description |
2150 2" Emt/Rigid Conduit Hanger
Conduit Hanger, 5 In Trade Size, Zinc Electro-Plated, Rigid: 2 In;Emt: 2 In Cable Size, 3-3/8 In Length, 1-1/4 In Width, 0.2300 LB
|
H200WB 2" Emt/Rigid Conduit Hanger
Hang-On Conduit Hanger With Bolt, Size: 2 In, Material: Steel, Finish: Zinc Plated, Standard: Ul 2239, Ul File Number E336499, Csa C22.2 No. 18.4, Csa 065178, For Used to Secure Rigid Metal Conduit, Imc or Emt to Threaded Rod, Supports or
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.73 (Each) |
$3.42 (Each) |
Carton/Reel |
$136.35 (50 Each) |
$85.48 (25 Each) |
Standard Packaging/Reel |
$136.35 (50 Each) |
$85.48 (25 Each) |
|
|
Finish |
Zinc Electroplated |
Zinc Plated |
|
Length |
3-3/8 in |
- |
Size |
5 |
2 |
Width |
1-1/4 in |
- |
|
Description |
2" EMT/RIGID CONDUIT HANGER |
2" EMT/RIGID CONDUIT HANGER |
extra long description |
BPT 2150 #5 HANGER W/BOLT |
APP H-200WB 2 IN COND HGR ASSY |
Features |
To secure EMT or rigid conduit to threaded rod, insulator supports, or directly to mounting surface. Available with or without bolt. 100 lb Load Rating. |
- |
Long Description |
Conduit Hanger, 5 in Trade Size, Zinc Electro-Plated, Rigid: 2 in;EMT: 2 in Cable Size, 3-3/8 in Length, 1-1/4 in Width, 0.2300 lb |
Hang-On Conduit Hanger With Bolt, Size: 2 IN, Material: Steel, Finish: Zinc Plated, Standard: UL 2239, UL File Number E336499, CSA C22.2 No. 18.4, CSA 065178, For Used To Secure Rigid Metal Conduit, IMC Or EMT To Threaded Rod, Supports Or |
Product Type |
Conduit Hanger |
2 In Cond HGR Assy |
Short Description |
Conduit Hanger, 5 in, Zinc Electro-Plate |
- |
Special Features |
With Bolt |
Available with bolt or swing bolt |
|
Cable Size |
Rigid: 2 in;EMT: 2 in |
- |
Color/Finish |
Zinc Electro-Plated |
- |
for use with |
EMT and Rigid Conduit to Threaded Rod |
- |
media |
Yes |
- |
package quantity |
50 PK |
- |
Standards Met |
UL File No: E-184283;UL Standard: UL-2239;RoHS Complient;Reach Compliance;cULus Listed;CSA Certified |
- |
|
|
Brand |
Bridgeport |
Appleton |
Manufacturers Part Number |
2150 |
H-200WB |
|
Category Description |
CONDUIT HANGERS/STAND OFF STRAPS |
CONDUIT HANGERS/STAND OFF STRAPS |
Type |
Conduit Hangers |
CONDUIT HANGER WITH BOLT |
|
|
|
Application |
To Secure EMT or Rigid Conduit to Threaded Rod. Insulator Supports or Directly to Mounting Surface. Available with or Without Bolt |
For Used To Secure Rigid Metal Conduit, IMC Or EMT To Threaded Rod, Supports Or Direct To Mounting Surface |
standard |
UL, CSA |
UL 2239, UL File Number E336499, CSA C22.2 No. 18.4, CSA 065178 |