Nacogdoches |
150 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Eaton |
Catalog Number |
2150 |
5B |
Manufacturer Number |
2150 |
5 B |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Conduit Hangers/Stand Off Straps
|
Couplings, Adapters, Reducers, Bushings, & Caps
|
UNSPSC |
39121701 - Electrical hangers
|
39121701 - Electrical hangers
|
UPC/EAN/GTIN |
00781747021502 |
00784564200051 |
Weight per package |
0.23 (lbs/each) |
0.23 (lbs/each) |
Description |
2150 2" Emt/Rigid Conduit Hanger
Conduit Hanger, 5 In Trade Size, Zinc Electro-Plated, Rigid: 2 In;Emt: 2 In Cable Size, 3-3/8 In Length, 1-1/4 In Width, 0.2300 LB
|
5B Eaton Crouse-Hinds Series
Eaton Crouse-Hinds Series Rigid/Imc Cable and Conduit Hanger, Emt and Rigid/Imc, 2" Emt Conduit Size, Steel, 2" Rigid Conduit Size, With Bolt
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.73 (Each) |
$1.92 (Each) |
Carton/Reel |
$136.35 (50 Each) |
$1.92 (1 Each) |
Standard Packaging/Reel |
$136.35 (50 Each) |
$96.00 (50 Each) |
|
|
Finish |
Zinc Electroplated |
- |
|
Length |
3-3/8 in |
- |
Size |
5 |
- |
Width |
1-1/4 in |
- |
|
Description |
2" EMT/RIGID CONDUIT HANGER |
EATON CROUSE-HINDS SERIES |
extra long description |
BPT 2150 #5 HANGER W/BOLT |
MIDWEST 5 B 2 RGD 2 EMT HANGER WITH |
Features |
To secure EMT or rigid conduit to threaded rod, insulator supports, or directly to mounting surface. Available with or without bolt. 100 lb Load Rating. |
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron. |
Long Description |
Conduit Hanger, 5 in Trade Size, Zinc Electro-Plated, Rigid: 2 in;EMT: 2 in Cable Size, 3-3/8 in Length, 1-1/4 in Width, 0.2300 lb |
Eaton Crouse-Hinds series rigid/IMC cable and conduit hanger, EMT and rigid/IMC, 2" EMT conduit size, Steel, 2" rigid conduit size, With bolt |
Product Type |
Conduit Hanger |
2 RGD 2 Emt Hanger With Bolt |
Short Description |
Conduit Hanger, 5 in, Zinc Electro-Plate |
- |
Special Features |
With Bolt |
With Bolt |
|
Cable Size |
Rigid: 2 in;EMT: 2 in |
- |
Color/Finish |
Zinc Electro-Plated |
- |
dimensions |
- |
2.0300 IN X 1.2800 IN X 1.0100 IN |
for use with |
EMT and Rigid Conduit to Threaded Rod |
- |
media |
Yes |
- |
package quantity |
50 PK |
- |
Standards Met |
UL File No: E-184283;UL Standard: UL-2239;RoHS Complient;Reach Compliance;cULus Listed;CSA Certified |
- |
|
|
Brand |
Bridgeport |
Eaton |
Manufacturers Part Number |
2150 |
- |
|
Category Description |
CONDUIT HANGERS/STAND OFF STRAPS |
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS |
Type |
Conduit Hangers |
Cable and conduit hanger |
|
|
|
Application |
To Secure EMT or Rigid Conduit to Threaded Rod. Insulator Supports or Directly to Mounting Surface. Available with or Without Bolt |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
standard |
UL, CSA |
UL |