Nacogdoches |
900 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
3M |
Catalog Number |
2150 |
2150 |
Manufacturer Number |
2150 |
2155-3/4X22FT-50RLS |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes - Tape
|
Classification |
Conduit Hangers/Stand Off Straps
|
Tape
|
UNSPSC |
39121701 - Electrical hangers
|
31201502 - Electrical insulating tape
|
UPC/EAN/GTIN |
00781747021502 |
00054007503484 |
Weight per package |
0.23 (lbs/each) |
0 |
Description |
2150 2" Emt/Rigid Conduit Hanger
Conduit Hanger, 5 In Trade Size, Zinc Electro-Plated, Rigid: 2 In;Emt: 2 In Cable Size, 3-3/8 In Length, 1-1/4 In Width, 0.2300 LB
|
2150 Temflex Rubber Splicing Tape, 3/4" X 22', BK
Rubber Splicing Tape 3/4 X 22
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.73 (Each) |
$7.38 (Each) |
Carton/Reel |
$136.35 (50 Each) |
$7.38 (1 Each) |
Standard Packaging/Reel |
$136.35 (50 Each) |
$369.00 (50 Each) |
|
Material |
Steel |
Rubber |
Voltage Rating |
- |
0 TO 600 V |
|
Finish |
Zinc Electroplated |
- |
|
Length |
3-3/8 in |
22 FT |
Size |
5 |
- |
Thickness |
- |
30 mil |
Width |
1-1/4 in |
3/4 INCH |
|
Additional Information |
- |
STANDARD PACKAGE 50 ROLLS PER CASE |
Commodity Description |
- |
Markers & Marking Tapes - Tape |
Description |
2" EMT/RIGID CONDUIT HANGER |
TEMFLEX RUBBER SPLICING TAPE, 3/4" X 22', BK |
extra long description |
BPT 2150 #5 HANGER W/BOLT |
INSULATING WIRE SPLICE, LOW VOLTAGE INSULATING, SELF FUSING; RUBBER; 0 TO 600 V; LENGTH 22 FT; WIDTH 3/4 INCH; THICKNESS 30 MIL; MAXIMUM CONTINUOUS TEMPERATURE 176 DEG F; APPROVAL UL 539-H; TEMFLEX[T] BRAND; 2155 MODEL; STANDARD PACKAGE 50 ROLLS PER CASE |
Features |
To secure EMT or rigid conduit to threaded rod, insulator supports, or directly to mounting surface. Available with or without bolt. 100 lb Load Rating. |
- |
Long Description |
Conduit Hanger, 5 in Trade Size, Zinc Electro-Plated, Rigid: 2 in;EMT: 2 in Cable Size, 3-3/8 in Length, 1-1/4 in Width, 0.2300 lb |
RUBBER SPLICING TAPE 3/4 X 22 |
Product Type |
Conduit Hanger |
Tape |
Short Description |
Conduit Hanger, 5 in, Zinc Electro-Plate |
- |
Special Features |
With Bolt |
- |
|
Cable Size |
Rigid: 2 in;EMT: 2 in |
- |
Color/Finish |
Zinc Electro-Plated |
- |
for use with |
EMT and Rigid Conduit to Threaded Rod |
- |
Length in m |
- |
6.7056 |
Maximum Continuous Temperatur |
- |
176 DEG F |
media |
Yes |
- |
package quantity |
50 PK |
- |
Standards Met |
UL File No: E-184283;UL Standard: UL-2239;RoHS Complient;Reach Compliance;cULus Listed;CSA Certified |
- |
Thickness in Mil |
- |
30 A |
|
|
Brand |
Bridgeport |
|
Manufacturers Part Number |
2150 |
2155-3/4X22FT-50RLS |
Model |
- |
04089228188 |
|
Category Description |
CONDUIT HANGERS/STAND OFF STRAPS |
TAPE |
Type |
Conduit Hangers |
INSULATING WIRE SPLICE, LOW VOLTAGE INSULATING, SELF FUSING |
|
|
|
Application |
To Secure EMT or Rigid Conduit to Threaded Rod. Insulator Supports or Directly to Mounting Surface. Available with or Without Bolt |
- |
Approval |
- |
UL 539-H |
standard |
UL, CSA |