Item Comparison: 213120, 213020

Item

213120 - M18 Rocket Dual Power Tower Light - Milwaukee®

213120
M18 Rocket Dual Power Tower Light

$229.00 Each

$229.00 (1 Each)

QTY:
Each
Add
213020 - M18 Rocket Led Tower Light - Milwaukee

213020
M18 Rocket Led Tower Light

$271.97 Each

$271.97 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 164 4
Vendor Milwaukee® Milwaukee
Catalog Number 213120 213020
Manufacturer Number 2131-20 213020
Category Portable & Worklight Lighting - Worklight Lighting Tool Kits - Miscellaneous Hand Tools
Classification Flashlights and Batteries Flashlights and Batteries
UNSPSC 39111612 - Area lighting 39111611 - Flood light
UPC/EAN/GTIN 00045242006670 00045242354184
Weight per package 21.5 (lbs/each) 22.12 (lbs/each)
Description 213120 M18 Rocket Dual Power Tower Light
25% More Light, All Day Operation. The M18™ Rocket™ Dual Power Tower Light Is Providing More Light On The Job With 2500 LM Of Trueview™ Hight Definition Output. All While Having The Capability Being Dual Power, Powered By M18™ or Extension Cord. The Light Head Can Be Extended From 4 to 7 FT. to Light Overhead Work or Minimize Shadows When Casting Light Downward. Capable Of Filling Large Areas With Light, It Provides 2, 500 LM In Its High Mode, 1, 100 In. Medium and 700 In. Low, and It Can Run For Up to 4, 8,
213020 M18 Rocket Led Tower Light
Led Stand Up Light, 1300 LM Brightness (Lumens), 18 V, Non Dimmable, 5 Yr Warranty, 42.72 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $229.00 (Each) $271.97 (Each)
Carton/Reel $229.00 (1 Each) $271.97 (1 Each)
Standard Packaging/Reel $229.00 (1 Each) $271.97 (1 Each)
Material Plastic -
Voltage Rating - 18 V
Height 40.5 -
Length 7.5 -
Width 8.0 -
Description M18 ROCKET DUAL POWER TOWER LIGHT M18 ROCKET LED TOWER LIGHT
extra long description MILW 2131-20 Dual Power Tower Light -
Features M18™ ROCKET™ Dual Power Tower Light The Brighter, Tougher, Taller Stand Light – M18(TM) ROCKET(TM) LED Tower Light is designed to give professionals an area lighting solution that adapts, performs, and survives industrial use unlike any other portable work light. The 2130-20 can be setup in seconds with its max extension 7’ high, and it collapses down to 40” for easy transport and storage. The light head can be extended from 4-7’ to light overhead work or minimize shadows when casting light downward. Capable of filling large areas with light
Long Description 25% More light, all day operation. The M18™ ROCKET™ dual power tower light is providing more light on the job with 2500 lm of TRUEVIEW™ hight definition output. All while having the capability being dual power, powered by M18™ or extension cord. The light head can be extended from 4 to 7 Ft. to light overhead work or minimize shadows when casting light downward. Capable of filling large areas with light, it provides 2,500 lm in its high mode, 1,100 in. medium and 700 in. low, and it can run for up to 4, 8, LED Stand Up Light, 1300 lm Brightness (Lumens), 18 V, Non Dimmable, 5 yr Warranty, 42.72 lb
Product Type Dual Power Tower Light M18 Rocket Led Tower Light
Short Description Dual Power Tower Light LED Stand Up Light, 1300 lm, 18V
batteries included NO -
Battery Type 18V Lithium Ion -
Brightness (Lumens) - 1300 lm
bulb type LED -
ip rating - IP54
lumens 2500 -
package quantity - 1 ct
Voltage 18.0 -
Warranty - 5 yr
Brand milwaukee
Manufacturers Part Number 2131-20 2130-20
Category Description FLASHLIGHTS AND BATTERIES FLASHLIGHTS AND BATTERIES
Manufacturer Status - Inactive
Status - Inactive
Weight - 42.72 lb
Application - Industrial
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat