Item Comparison: 2130, 2130

Item

2130 - 1-1/4" Rigid / 1-1/2" Emt Conduit Hanger - Bridgeport

2130
1-1/4" Rigid / 1-1/2" Emt Conduit Hanger

$1.4402 Each

$72.01 (50 Each)

QTY:
Each
Add
2130 - 16OZ QD Contact Cleaner - CRC

2130
16OZ QD Contact Cleaner

$22.70 Each

$272.40 (12 Each)

QTY:
Each
Add
Nacogdoches 374 0
All Stores 15,985 114
Vendor Bridgeport CRC
Catalog Number 2130 2130
Manufacturer Number 2130 02130
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Hand Tools & Hydraulic Tools - Cleaners, Resurfacers, Abrasiv
Classification Conduit Hangers/Stand Off Straps Cleaning
UNSPSC 39121701 - Electrical hangers 47131825 - Contact surface cleaners
UPC/EAN/GTIN 00781747021304 00078254021300
Weight per package 0.1163 (lbs/each) 1 (lbs/each)
Description 2130 1-1/4" Rigid / 1-1/2" Emt Conduit Hanger
Conduit Hanger, 3 In Trade Size, Zinc Electro-Plated, Rigid: 1-1/4 In;Emt: 1-1/2 In Cable Size, 7/8 In Width, 3-1/8 In Height, 0.1163 LB
2130 16OZ QD Contact Cleaner
Suitable For Cleaning Sensitive Electronics and Electrical Equipment. Evaporates Quickly, Leaves No Residue and Is Safe to Use On All Plastics. Use Where Lower Flashpoint Cleaners Are Acceptable. NSF K2 Registered. 11 WT Oz Aerosol
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.44 (Each) $22.70 (Each)
Carton/Reel $72.01 (50 Each) $22.70 (1 Each)
Standard Packaging/Reel $72.01 (50 Each) $272.40 (12 Each)
Material Steel -
Color - White
Finish Zinc Electroplated -
Height 3-1/8 in -
Size 3 16
Width 7/8 in -
Description 1-1/4" RIGID / 1-1/2" EMT CONDUIT HANGER 16OZ QD CONTACT CLEANER
extra long description BPT 2130 #3 HANGER W/BOLT CRC 02130 QD Contact Cleaner Fast D
Features To secure EMT or rigid conduit to threaded rod, insulator supports, or directly to mounting surface. Strap has integral threads. 75 lb Load Rating. -
Long Description Conduit Hanger, 3 in Trade Size, Zinc Electro-Plated, Rigid: 1-1/4 in;EMT: 1-1/2 in Cable Size, 7/8 in Width, 3-1/8 in Height, 0.1163 lb Suitable for cleaning sensitive electronics and electrical equipment. Evaporates quickly, leaves no residue and is safe to use on all plastics. Use where lower flashpoint cleaners are acceptable. NSF K2 Registered. 11 Wt Oz Aerosol
Product Type Conduit Hanger QD Contact Cleaner Fast Dry 11 WT Oz
Short Description Conduit Hanger, 3 in, Zinc Electro-Plate, Rigid: 1-1/4 in;EMT: 1-1/2 in Cable Size -
Special Features With Bolt Quick Drying, Leaves No Residue
Cable Size Rigid: 1-1/4 in;EMT: 1-1/2 in -
Color/Finish Zinc Electro-Plated -
Composition - Petroleum Distillate
flammability - Extremely Flammable
Flash Point - <0
for use with EMT and Rigid Conduit to Threaded Rod -
Form - LIQUID
media Yes -
package quantity 50 PK -
Shelf Life - 10
specific gravity - 0.66
Standards Met UL File No: E161206;UL-2239;CSA Certified;RoHS Compliant;Reach Compliance -
Made in USA yes -
Brand Bridgeport CRC
Manufacturers Part Number 2130 02130
Category Description CONDUIT HANGERS/STAND OFF STRAPS CLEANING
Type Conduit Hangers Contact Cleaner
Trade Size 3 in -
Weight 0.1163 lb -
Application To Secure EMT or Rigid Conduit to Threaded Rod. Insulator Supports or Directly to Mounting Surface. Strap Has Integral Threads Telephones, PCs, relays, edge connectors, tape heads, buss bars, circuits, contacts, printed circuit boards, switches & breakers.
standard UL, CSA RoHS Compliant, SNAP Approved, NSF K2 Registered
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat