Nacogdoches |
355 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Eaton |
Catalog Number |
2130 |
3B |
Manufacturer Number |
2130 |
3 B |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Conduit Hangers/Stand Off Straps
|
Couplings, Adapters, Reducers, Bushings, & Caps
|
UNSPSC |
39121701 - Electrical hangers
|
39121701 - Electrical hangers
|
UPC/EAN/GTIN |
00781747021304 |
00784564200037 |
Weight per package |
0.1163 (lbs/each) |
0.123 (lbs/each) |
Description |
2130 1-1/4" Rigid / 1-1/2" Emt Conduit Hanger
Conduit Hanger, 3 In Trade Size, Zinc Electro-Plated, Rigid: 1-1/4 In;Emt: 1-1/2 In Cable Size, 7/8 In Width, 3-1/8 In Height, 0.1163 LB
|
3B 1-1/4HW 1-1/2EMT HGR
Eaton Crouse-Hinds Series Rigid/Imc Cable and Conduit Hanger, Emt and Rigid/Imc, 1-1/2" Emt Conduit Size, Steel, 1-1/4" Rigid Conduit Size, With Bolt
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.44 (Each) |
$2.15 (Each) |
Carton/Reel |
$72.01 (50 Each) |
$2.15 (1 Each) |
Standard Packaging/Reel |
$72.01 (50 Each) |
$214.83 (100 Each) |
|
|
Finish |
Zinc Electroplated |
- |
|
Height |
3-1/8 in |
- |
Size |
3 |
- |
Width |
7/8 in |
- |
|
Description |
1-1/4" RIGID / 1-1/2" EMT CONDUIT HANGER |
1-1/4HW 1-1/2EMT HGR |
extra long description |
BPT 2130 #3 HANGER W/BOLT |
MIDWEST 3 B 1 1/4 RGD 1 1/2 EMT HAN |
Features |
To secure EMT or rigid conduit to threaded rod, insulator supports, or directly to mounting surface. Strap has integral threads. 75 lb Load Rating. |
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron. |
Long Description |
Conduit Hanger, 3 in Trade Size, Zinc Electro-Plated, Rigid: 1-1/4 in;EMT: 1-1/2 in Cable Size, 7/8 in Width, 3-1/8 in Height, 0.1163 lb |
Eaton Crouse-Hinds series rigid/IMC cable and conduit hanger, EMT and rigid/IMC, 1-1/2" EMT conduit size, Steel, 1-1/4" rigid conduit size, With bolt |
Product Type |
Conduit Hanger |
1 1/4 RGD 1 1/2 Emt Hanger With Bolt |
Short Description |
Conduit Hanger, 3 in, Zinc Electro-Plate, Rigid: 1-1/4 in;EMT: 1-1/2 in Cable Size |
- |
Special Features |
With Bolt |
With Bolt |
|
Cable Size |
Rigid: 1-1/4 in;EMT: 1-1/2 in |
- |
Color/Finish |
Zinc Electro-Plated |
- |
dimensions |
- |
1.2800 IN X 1.0100 IN X 1.0100 IN |
for use with |
EMT and Rigid Conduit to Threaded Rod |
- |
media |
Yes |
- |
package quantity |
50 PK |
- |
Standards Met |
UL File No: E161206;UL-2239;CSA Certified;RoHS Compliant;Reach Compliance |
- |
|
|
Brand |
Bridgeport |
Eaton |
Manufacturers Part Number |
2130 |
- |
|
Category Description |
CONDUIT HANGERS/STAND OFF STRAPS |
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS |
Type |
Conduit Hangers |
Cable and conduit hanger |
|
|
|
Application |
To Secure EMT or Rigid Conduit to Threaded Rod. Insulator Supports or Directly to Mounting Surface. Strap Has Integral Threads |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
standard |
UL, CSA |
UL |