Item Comparison: 2129A, 2107

Item

2129A - 120-277V Photocontrol - Nsi

2129A
120-277V Photocontrol

$49.08 Each

$49.08 (1 Each)

QTY:
Each
Add
2107 - 120/277V 2000W SPST Conduit Mount Die Cast Zinc - Nsi

2107
120/277V 2000W SPST Conduit Mount Die Cast Zinc

$41.83 Each

$41.83 (1 Each)

QTY:
Each
Add
Nacogdoches 9 0
All Stores 810 104
Vendor Nsi Nsi
Catalog Number 2129A 2107
Manufacturer Number 2129A 2107
Category Controls, Dimmers, & Sensors - Lighting Controls Enhanced Commodity Codes - Lighting
Classification Commercial Dimmers, Motion Sensors, & Photo Cells N/A
UNSPSC 39121408 - Mechanical connectors 39121524 - Photocontrols
UPC/EAN/GTIN 00786261620361 00786261600318
Weight per package 0.59 (lbs/each) 0.6 (lbs/each)
Description 2129A 120-277V Photocontrol
Die Cast Zinc Photocontrol, 277 V Ac, Cadmium Sulphide Cell Sensor, Conduit Mount, Die-Cast Zinc Housing Material, 6 In (Lead) Length, -40 °F Operating Temperature, +140 °F Operating Temperature, 0.59 LB/Ea
2107 120/277V 2000W SPST Conduit Mount Die Cast Zinc
Conduit Mount, 208 to 277 V, 2000 W, 2 In Width, 3-3/4 In Height, Die Cast Zinc Housing Material, SPST Switch Type, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.6 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $49.08 (Each) $41.83 (Each)
Carton/Reel $49.08 (1 Each) $41.83 (1 Each)
Standard Packaging/Reel $49.08 (1 Each) $41.83 (1 Each)
Voltage Rating 277 V ac 208 to 277 V
Wattage - 2000 W
Housing Material Die-Cast Zinc Die Cast Zinc
Height - 3-3/4 in
Length 6 in (Lead) -
Size .500 Conduit Mount .500 Conduit Mount
Width - 2 in
Description 120-277V PHOTOCONTROL 120/277V 2000W SPST CONDUIT MOUNT DIE CAST ZINC
extra long description TORK 2129A Dual Rated Lug 250-6 TORK 2107 Photocontrol Stem Zinc 27
Features 1/2" Stem DieCast Alum, On 1-5fc/Off 3-15fc, 6"Leads, 120/208-277V, 2000W Tungsten, 1800VA Ballast -
Long Description Die Cast Zinc Photocontrol, 277 V ac, Cadmium Sulphide Cell Sensor, Conduit Mount, Die-Cast Zinc Housing Material, 6 in (Lead) Length, -40 °F Operating Temperature, +140 °F Operating Temperature, 0.59 lb/EA Conduit Mount, 208 to 277 V, 2000 W, 2 in Width, 3-3/4 in Height, Die Cast Zinc Housing Material, SPST Switch Type, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.6 lb/EA
Product Type Die Cast Zinc Photocontrol Photocontrol Stem Zinc 277V
Short Description Die Cast Zinc Photocontrol, 277 VAC, Zinc Die Cast Conduit Mount, 208 to 277 V, 2000 W, Die Cast Zinc
Special Features 1/2 in Conduit Mount;Time Delay On and Off;Cadmium Sulphide Epoxy Coated 1 in Diameter 1/2 Conduit Mount - Time Delay On And Off - Cadmium Sulphide Epoxy Coated 1 Diameter Cell IN
Maximum Operating Temperature +140 °F;+60 °C +140 °F
Minimum Operating Temperature -40 °F;-40 °C -40 °F
Mounting Type Conduit Mount Conduit Mount
package quantity 1 ct 1 ct
Sensor Type Cadmium Sulphide Cell Cadmium Coated CDS Photocell
Standards Met cULus Listed;UL Listed 773A;ANSI UL-CSA Listed
supply voltage 120-208-277 VAC 120-277 VAC
Switch Type - SPST
Timing Range 2 Minutes 2 Minutes
Brand NSi NSi
Manufacturers Part Number 2129A 2107
sub brand Photocontrols -
Category Description Commercial dimmers, motion sensors, & photo cells -
Type - Die Cast Zinc Photocontrol
Status - Inactive
Weight 0.59 lb/EA 0.6 lb/EA
Application Parking Lot-Building Perimeter Outdoor Signage Lighting Parking Lot-Building Perimeter-Outdoor Signage Lighting
Enclosure Zinc Diecast Zinc Diecast
environmental conditions -40 to + 140 F -40 to + 140 F
Frequency Rating 50-60 Hz 50-60 Hz
Mounting Conduit Mount Conduit Mount
Operating Temperature -40 to + 140 F -40 to + 140 F
standard - UL-CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat