Item Comparison: 2125, 2125

Item

2125 - 1-1/4" Emt Conduit Hanger - Bridgeport

2125
1-1/4" Emt Conduit Hanger

$2.2181 Each

$110.90 (50 Each)

QTY:
Each
Add
2125 - 1-1/4" Emt Insltd Set Screw Conn - Raco

2125
1-1/4" Emt Insltd Set Screw Conn

$68.94 Each

$68.94 (1 Each)

QTY:
Each
Add
Nacogdoches 163 0
All Stores 11,231 53
Vendor Bridgeport Raco
Catalog Number 2125 2125
Manufacturer Number 2125 2125
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Steel Insulated Set Screw Emt - Steel Insulated Straight Set S
Classification Conduit Hangers/Stand Off Straps Steel Emt Fittings
UNSPSC 39121701 - Electrical hangers 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00781747021250 00050169021255
Weight per package 0.103 (lbs/each) 0.357 (lbs/each)
Description 2125 1-1/4" Emt Conduit Hanger
Conduit Hanger, 2-1/2 In Trade Size, Zinc Electro-Plated, Emt: 1-1/4 In Cable Size, 7/8 In Width, 2-7/8 In Height, 0.1030 LB
2125 1-1/4" Emt Insltd Set Screw Conn
Set-Screw Connector, Insulated, Steel, 1-1/4 In. Trade Size
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.22 (Each) $68.94 (Each)
Carton/Reel $110.90 (50 Each) $68.94 (1 Each)
Standard Packaging/Reel $110.90 (50 Each) $68.94 (1 Each)
Material Steel -
Color - Silver
Finish Zinc Electroplated -
Height 2-7/8 in 1.53
Length - 2.27
Size 2 1/2 -
Width 7/8 in 1.53
Description 1-1/4" EMT CONDUIT HANGER 1-1/4" EMT INSLTD SET SCREW CONN
extra long description BPT 2125 #2 1/2 HANGER W/BOLT RACO 2125 EMT SET SCREW CONN INSUL
Features To secure EMT or rigid conduit to threaded rod, insulator supports, or directly to mounting surface. Strap has integral threads. 75 lb Load Rating. -
Long Description Conduit Hanger, 2-1/2 in Trade Size, Zinc Electro-Plated, EMT: 1-1/4 in Cable Size, 7/8 in Width, 2-7/8 in Height, 0.1030 lb SET-SCREW CONNECTOR, INSULATED, STEEL, 1-1/4 IN. TRADE SIZE
Product Type Conduit Hanger Commercial Fittings
Short Description Conduit Hanger, 2-1/2 in, Zinc Electro-Plate -
Special Features With Bolt provides a concrete tight connection when taped;tri-head screws;zinc electro plated
Cable Size EMT: 1-1/4 in -
Color/Finish Zinc Electro-Plated -
Conduit Type - EMT
fitting type - Connectors
for use with EMT and Rigid Conduit to Threaded Rod -
installation type - Screw
Insulation Type - Insulated
media Yes -
package quantity 50 PK -
pallet quantity - 4160
Standards Met UL File No: E161206;UL-2239;CSA Certified;RoHS Compliant;Reach Compliance -
Wall Thickness - 0.07
Made in USA yes -
Brand Bridgeport RACO
Manufacturers Part Number 2125 2125
Category Description CONDUIT HANGERS/STAND OFF STRAPS STEEL EMT FITTINGS
Type Conduit Hangers Set screw connector, insulated, EMT
Trade Size 2-1/2 IN 1-1/4 in
Weight 0.1030 lb -
Application To Secure EMT or Rigid Conduit to Threaded Rod. Insulator Supports or Directly to Mounting Surface. Strap Has Integral Threads Electrical
standard UL, CSA UL 514B
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat