Nacogdoches |
152 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Raco |
Catalog Number |
2125 |
2025 |
Manufacturer Number |
2125 |
2025 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Emt Couplings -
Steel Set Screw Emt Couplings
|
Classification |
Conduit Hangers/Stand Off Straps
|
Steel Emt Fittings
|
UNSPSC |
39121701 - Electrical hangers
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00781747021250 |
00050169020258 |
Weight per package |
0.103 (lbs/each) |
0.274 (lbs/each) |
Description |
2125 1-1/4" Emt Conduit Hanger
Conduit Hanger, 2-1/2 In Trade Size, Zinc Electro-Plated, Emt: 1-1/4 In Cable Size, 7/8 In Width, 2-7/8 In Height, 0.1030 LB
|
2025 1-1/4" Emt Set Screw CPLG
Emt Set Screw Couplings Steel, 1-1/4 In. Trade Size
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.22 (Each) |
$68.06 (Each) |
Carton/Reel |
$110.90 (50 Each) |
$68.06 (1 Each) |
Standard Packaging/Reel |
$110.90 (50 Each) |
$68.06 (1 Each) |
|
|
Color |
- |
Silver |
Finish |
Zinc Electroplated |
- |
|
Height |
2-7/8 in |
- |
Length |
- |
2.776 |
Size |
2 1/2 |
- |
Width |
7/8 in |
- |
|
Description |
1-1/4" EMT CONDUIT HANGER |
1-1/4" EMT SET SCREW CPLG |
extra long description |
BPT 2125 #2 1/2 HANGER W/BOLT |
RACO 2025 EMT SET SCREW COUPLING 1- |
Features |
To secure EMT or rigid conduit to threaded rod, insulator supports, or directly to mounting surface. Strap has integral threads. 75 lb Load Rating. |
- |
Long Description |
Conduit Hanger, 2-1/2 in Trade Size, Zinc Electro-Plated, EMT: 1-1/4 in Cable Size, 7/8 in Width, 2-7/8 in Height, 0.1030 lb |
EMT Set Screw Couplings Steel, 1-1/4 In. Trade Size |
Product Type |
Conduit Hanger |
Commercial Fittings |
Short Description |
Conduit Hanger, 2-1/2 in, Zinc Electro-Plate |
- |
Special Features |
With Bolt |
provides a concrete tight connection when taped;tri-head screws;zinc electro plated |
|
Cable Size |
EMT: 1-1/4 in |
- |
Color/Finish |
Zinc Electro-Plated |
- |
Conduit Type |
- |
EMT |
fitting type |
- |
Couplings |
for use with |
EMT and Rigid Conduit to Threaded Rod |
- |
installation type |
- |
Screw |
media |
Yes |
- |
package quantity |
50 PK |
- |
pallet quantity |
- |
2400 |
Standards Met |
UL File No: E161206;UL-2239;CSA Certified;RoHS Compliant;Reach Compliance |
- |
|
|
Brand |
Bridgeport |
RACO |
Manufacturers Part Number |
2125 |
2025 |
|
Category Description |
CONDUIT HANGERS/STAND OFF STRAPS |
STEEL EMT FITTINGS |
Type |
Conduit Hangers |
Set screw coupling, EMT |
|
Trade Size |
2-1/2 IN |
1-1/4 in |
|
|
Application |
To Secure EMT or Rigid Conduit to Threaded Rod. Insulator Supports or Directly to Mounting Surface. Strap Has Integral Threads |
Electrical |
standard |
UL, CSA |
UL 514B |